Shop All Spiral Point 2-Flute Taps
Zoro Select
Spiral Point Tap Plug, 2 Flutes
Mfr # 20122
Zoro # G6421003
product price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M4-0.7
- Shank Dia. 4.10mm
- Tap Material High Speed Steel
- Tap Thread Type Metric Coarse
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20122
- Zoro # G6421003
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | M4-0.7 |
Shank Dia. | 4.10mm |
Tap Dimension Type | Metric |
Tap Size | M4 |
Overall Length | 53.00mm |
Thread Length | 19.00mm |
65% Thread Drill Size | 3.40 mm |
Drill Bit Size | 3.30 mm |
75% Thread Drill Size | 3.30 mm |
Thread Size | M4x0.7 |
Square Size | 0.1310 in |
Shank Length | 1 3/8 in |
55% Thread Drill Size | 3.50 mm |
Size | M4 |
Pitch Diameter Limit | D2 |
Description
Spiral Point Tap, Thread Size M4x0.7, Metric Coarse, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 3.30 mm, Thread Limit D2, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Offset Hand Seamer, 216mm, Forged steel (S3R)
- MELIN TOOL CO Coarse-Rougher End Mill, Sq., 3/4x1-5/8", Overall Length: 3-7/8" (CRP-2424)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 1/2"x1/2"x1"x3-1/4" (C41555)
- GLOBAL INDUSTRIAL Adjustable Height Shop Stand, 16 Gauge Steel, 24W x 18D x 30 to 36H (254842)
- ZORO SELECT Spiral Point Tap Plug, 2 Flutes (20149)
- ZORO SELECT Spiral Point Tap, Plug 2 Flutes (15156)
- ZORO SELECT Spiral Point Tap Plug, 2 Flutes (15276)
- ZORO SELECT Spiral Point Tap, Plug, 2 (15588)
- CLE-LINE Spiral Point Tap, Plug, 2 (C62159)
- OSG Spiral Point Tap, Plug, 2 (1981000)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C55296)
- Zoro Select Spiral Point 2-Flute Taps