Shop All Spiral Point 2-Flute Taps
Zoro Select
Spiral Point Tap Plug, 2 Flutes
Mfr # 20056
Zoro # G6966136
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3.58mm
- Tap Thread Size M2.5-0.45
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20056
- Zoro # G6966136
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 3.58mm |
Tap Thread Size | M2.5-0.45 |
Tap Dimension Type | Metric |
Tap Size | M2.5 |
Overall Length | 46.00mm |
Thread Length | 13.00mm |
Square Size | 0.1100 in |
55% Thread Drill Size | #44 |
Thread Size | M2.5x0.45 |
65% Thread Drill Size | 2.10 mm |
75% Thread Drill Size | #46 |
Shank Length | 1 9/32 in |
Drill Bit Size | 2.05 mm |
Size | M2.5 |
Pitch Diameter Limit | D3 |
Description
Spiral Point Tap, Thread Size M2.5x0.45, Metric Coarse, Overall Length 1 25/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #46, Thread Limit D3, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive Socket Set SAE 37 Pieces 3/16 in to 3/8 in , Chrome (J47137S)
- GREAT NECK 14-In Aluminum Pipe Wrench (APW14)
- RIDGID Pipe Threading and Cutting Machines, 1/4 in to 4 in, Rod: 1/4 in to 2 in Bolt: 1/4 in to 2 in (26092/92467)
- MILWAUKEE TOOL 10" Duckbill Tinner (48-22-4004)
- ZORO SELECT Spiral Point Tap, Plug 2 Flutes (15156)
- ZORO SELECT Spiral Point Tap Plug, 2 Flutes (15276)
- ZORO SELECT Spiral Point Tap Plug, 2 Flutes (20149)
- ZORO SELECT Spiral Point Tap, Plug, 2 (15588)
- OSG Spiral Point Tap, #4-40, Plug, UNC, 2 Flutes, Oxide (2816401)
- CLE-LINE Spiral Point Tap, Plug, 2 (C62153)
- GREENFIELD THREADING Spiral Point Tap, Plug, 3 (358494)
- Zoro Select Spiral Point 2-Flute Taps