Shop All Spiral Point 2-Flute Taps
Zoro Select
Spiral Point Tap Plug, 2 Flutes
Mfr # 17593
Zoro # G6854461
product price: $53.95
/ea
$53.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #4-40
- Shank Dia. 0.141"
- Tap Material High Speed Steel
- Tap Dimension Type Inch
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 17593
- Zoro # G6854461
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #4-40 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #4 |
Overall Length | 1-7/8" |
Thread Length | 9/16" |
Shank Length | 1 5/16 in |
Drill Bit Size | 0.0878 in |
55% Thread Drill Size | 3/32 in |
65% Thread Drill Size | 2.30 mm |
Thread Size | #4-40 |
Square Size | 0.1100 in |
75% Thread Drill Size | 2.20 mm |
Size | #4 |
Pitch Diameter Limit | H5 |
Description
Spiral Point Tap, Thread Size #4-40, UNC, Overall Length 1 7/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit H5, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Screw Machine Drill Bit, 27/64 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23483)
- DRILL AMERICA m5x.8 HSS Metric 4 Flute Taper Hand Tap (DWTT5X.8)
- ASTRO PNEUMATIC STRAIGHT 5M PUNCH FLANGE (AST605ST)
- PROTO 1/2" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 10-1/2" L, Full Polish Finish (J5449XLQR)
- ZORO SELECT Spiral Point Tap Plug, 2 Flutes (20149)
- ZORO SELECT Spiral Point Tap, Plug, 2 (15588)
- ZORO SELECT Spiral Point Tap, Plug 2 Flutes (15156)
- ZORO SELECT Spiral Point Tap Plug, 2 Flutes (15276)
- WIDIA Spiral Point Tap, Plug, 2 (12040)
- OSG Spiral Point Tap, Plug 2 Flutes (2812408)
- GREENFIELD THREADING Spiral Point Tap, Plug, 2 (356148)
- Zoro Select Taps