Shop All Spiral Point 2-Flute Taps
Zoro Select
Spiral Point Tap, Plug 2 Flutes
Mfr # 15728
Zoro # G7543164
product price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.318"
- Tap Thread Size 5/16"-32
- Tap Material High Speed Steel
- Tap Dimension Type Inch
- Tap Thread Type UNEF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15728
- Zoro # G7543164
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 0.318" |
Tap Thread Size | 5/16"-32 |
Tap Dimension Type | Inch |
Tap Size | 5/16" |
Overall Length | 2-23/32" |
Thread Length | 1-1/8" |
Pitch Diameter Limit | H3 |
Size | 5/16 |
Drill Bit Size | 0.2822 in |
Thread Size | 5/16"-32 |
Square Size | 0.2380 in |
Shank Length | 1 9/16 in |
Description
Spiral Point Tap, Thread Size 5/16 In.-32, UNEF, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/8 in, Thread Limit H3, Class of Fit 3B, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX TOOLS Random Orbital Sander, NonVacuum, ToolKit Bare Tool, Series RO2512 Signature, 5 Pad, 12000 opm, (RO2512-50SNP)
- MILWAUKEE TOOL 3/4 in. EMT Iron Conduit Bender (48-22-4081)
- KT PRO 3/4" Drive Impact Extension Bar Black with Ball 13" Phosphate Sunk (D5620-13P)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC Let- C (46773)
- ZORO SELECT Spiral Point Tap Plug, 2 Flutes (20149)
- ZORO SELECT Spiral Point Tap Plug, 2 Flutes (15276)
- ZORO SELECT Spiral Point Tap, Plug 2 Flutes (15156)
- ZORO SELECT Spiral Point Tap, Plug, 2 (15588)
- OSG Spiral Point Tap, #6-32, Plug, UNC, 2 Flutes, Uncoated (2817400)
- WALTER Spiral Point Tap Taper, 2 Flutes (A2320766-UNF0)
- OSG Spiral Point Tap Plug, 2 Flutes (2885200)
- Zoro Select Taps