Shop All Spiral Point 2-Flute Taps
Zoro Select
Spiral Point Tap, Plug 2 Flutes
Mfr # 15498
Zoro # G7504007
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.255"
- Tap Thread Size 1/4"-20
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15498
- Zoro # G7504007
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 0.255" |
Tap Thread Size | 1/4"-20 |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Overall Length | 2-1/2" |
Thread Length | 1" |
55% Thread Drill Size | #3 |
65% Thread Drill Size | #5 |
75% Thread Drill Size | #7 |
Thread Size | 1/4"-20 |
Square Size | 0.1910 in |
Shank Length | 1 1/2 in |
Drill Bit Size | 0.2015 in |
Size | 1/4 |
Pitch Diameter Limit | H11 |
Description
Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size #7, Thread Limit H11, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 8-Tool Mini Pliers Pouch (OTP50201)
- JONARD TOOLS Extraction Tool, Size 12, 6 In L, Yellow (R-9461)
- MAKITA Makita® 195236-5 4.5"-5" Dust Extraction Surf. Grinding Shroud for Makita® 4.5- 5" Grinders (195236-5)
- IRWIN PLIER 10""VISE GRIP W/CUT (502L3)
- ZORO SELECT Spiral Point Tap, Plug 2 Flutes (15156)
- ZORO SELECT Spiral Point Tap, Plug, 2 (15588)
- ZORO SELECT Spiral Point Tap Plug, 2 Flutes (20149)
- ZORO SELECT Spiral Point Tap Plug, 2 Flutes (15276)
- CLEVELAND Spiral Point Tap, Bottoming, 2 (C57049)
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (357009)
- WESTWARD Spiral Point Tap Plug, 2 Flutes (5TWD1)
- Zoro Select Taps