Shop All Spiral Point 2-Flute Taps
Zoro Select
Spiral Point Tap, Plug 2 Flutes
Mfr # 15486
Zoro # G6431257
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Shank Dia. 0.255"
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15486
- Zoro # G6431257
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Shank Dia. | 0.255" |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Overall Length | 2-1/2" |
Thread Length | 1" |
Square Size | 0.1910 in |
55% Thread Drill Size | #3 |
Drill Bit Size | 0.2015 in |
Shank Length | 1 1/2 in |
65% Thread Drill Size | #5 |
Thread Size | 1/4"-20 |
75% Thread Drill Size | #7 |
Size | 1/4 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit 3B, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Casters, Black, 2-12/ In (1YER9-CASTER)
- DEWALT 13-Pc. Black Oxide Drill Bit Set (DW1163)
- DEWALT TSTAK 3-Piece Modular Mobile Tower, Multi, Black/Yellow, 20-1/2 in W x 17 in D x 29 in H (DWST60404)
- BON TOOL Rub Brick, Fluted 6" X 3" X 1", 60 Grit, Plastic Handle (12-280)
- ZORO SELECT Spiral Point Tap, Plug, 2 (15588)
- ZORO SELECT Spiral Point Tap Plug, 2 Flutes (15276)
- ZORO SELECT Spiral Point Tap, Plug 2 Flutes (15156)
- ZORO SELECT Spiral Point Tap Plug, 2 Flutes (20149)
- OSG Spiral Point Tap, #8-32, Plug, UNC, 2 Flutes, TiCN (1217808)
- OSG Spiral Point Tap, Plug, 2 (2880200)
- WIDIA Spiral Point Tap, #5-40, Plug, UNC, 2 Flutes, TiCN (VTSPO5012)
- Zoro Select Spiral Point 2-Flute Taps