Shop All Spiral Point 2-Flute Taps
Zoro Select
Spiral Point Tap Plug, 2 Flutes
Mfr # 15276
Zoro # G6557223
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.194"
- Tap Thread Size #10-32
- Tap Material High Speed Steel
- Tap Thread Type UNF
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 15276
- Zoro # G6557223
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 0.194" |
Tap Thread Size | #10-32 |
Tap Dimension Type | Inch |
Tap Size | #10 |
Overall Length | 2-3/8" |
Thread Length | 7/8" |
55% Thread Drill Size | 4.25 mm |
75% Thread Drill Size | #21 |
Drill Bit Size | 0.1597 in |
Thread Size | #10-32 |
Square Size | 0.1520 in |
Shank Length | 1 1/2 in |
65% Thread Drill Size | 4.15 mm |
Size | #10 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit 2B, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/4" Drive Hand Ratchet, Industrial Black (MB-52EHA)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.093x0.140", Finish: DLC (CCMGS-.093-DLC)
- EKLIND Metric Plain Hex Key, 3 mm Tip Size, 3 7/8 in Long, 3/4 in Short, 10 PK (15606)
- HOUGEN 12,000-Series Cutter Kit 5/8, 3/4, 7/8 in. 2 in. DOC (12982-2)
- ZORO SELECT Spiral Point Tap, Plug, 2 (15588)
- ZORO SELECT Spiral Point Tap Plug, 2 Flutes (20149)
- ZORO SELECT Spiral Point Tap, Plug 2 Flutes (15156)
- WESTWARD Spiral Point Tap Plug, 2 Flutes (5TWL3)
- WESTWARD Spiral Point Tap, Plug, 2 (5TWG2)
- OSG Spiral Point Tap Bottoming, 2 Flutes (1205700)
- WIDIA Spiral Point Tap, M5-0.8, Plug, Metric Coarse, 2 Flutes, Oxide (VTSPO6527)
- Zoro Select Spiral Point 2-Flute Taps