Shop All Spiral Point 2-Flute Taps
Zoro Select
Spiral Point Tap, Plug, 2
Mfr # 20266
Zoro # G6565745
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M6-1
- Shank Dia. 6.50mm
- Tap Material High Speed Steel
- Tap Thread Type Metric Coarse
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20266
- Zoro # G6565745
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | M6-1 |
Shank Dia. | 6.50mm |
Tap Dimension Type | Metric |
Tap Size | M6 |
Overall Length | 64.00mm |
Thread Length | 25.00mm |
75% Thread Drill Size | 5.00 mm |
Square Size | 0.1910 in |
Shank Length | 1 1/2 in |
Drill Bit Size | 5.00 mm |
55% Thread Drill Size | 5.25 mm |
65% Thread Drill Size | 13/64 in |
Thread Size | M6x1 |
Size | M6 |
Pitch Diameter Limit | D11 |
Description
Spiral Point Tap, Thread Size M6x1, Metric Coarse, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D11, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC SANDER VERTICAL 7" 5000 RPM (CP7265S)
- PROTO Combination Wrench, Metric, 32mm Head Sz (J1232M-T500)
- KO-KEN Socket TORX E18 Nut Grip 32mm 3/8 Sq. Drive (3425-E18(2B))
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200700)
- ZORO SELECT Spiral Point Tap, Plug, 2 (15588)
- ZORO SELECT Spiral Point Tap Plug, 2 Flutes (20149)
- ZORO SELECT Spiral Point Tap, Plug 2 Flutes (15156)
- ZORO SELECT Spiral Point Tap Plug, 2 Flutes (15276)
- OSG Spiral Point Tap, Plug, 2 (2888101)
- CLEVELAND Spiral Point Tap, #6-32, Bottoming, UNC, 2 Flutes, Bright (C57073)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13379)
- Zoro Select Taps