Shop All Spiral Point 2-Flute Taps
Zoro Select
Spiral Point Tap, Plug, 2
Mfr # 15648
Zoro # G6394184
product price: $40.95
/ea
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.318"
- Tap Thread Size 5/16"-18
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15648
- Zoro # G6394184
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 0.318" |
Tap Thread Size | 5/16"-18 |
Tap Dimension Type | Inch |
Tap Size | 5/16" |
Overall Length | 2-23/32" |
Thread Length | 1-1/8" |
75% Thread Drill Size | F |
Thread Size | 5/16"-18 |
Drill Bit Size | 0.2589 in |
Shank Length | 1 9/16 in |
Square Size | 0.2380 in |
55% Thread Drill Size | I |
65% Thread Drill Size | 17/64 in |
Size | 5/16 |
Pitch Diameter Limit | H7 |
Description
Spiral Point Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size F, Thread Limit H7, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Wash Tank, Steel, 14-1/4" H, 6 gal Cap. (27816)
- LOCOLOC Locoloc® Hand Swaging Tool, Multi-Groove, Steel (#1-3-SBHS)
- INTERSTATE PNEUMATICS OSHA Compliant Safety Air Blow Gun with Safety Brass Tip BT6S (B306)
- OSG Carbide End Mill, 404, 8.0mm D, 21mm Cut L (404-3150)
- ZORO SELECT Spiral Point Tap Plug, 2 Flutes (20149)
- ZORO SELECT Spiral Point Tap, Plug, 2 (15588)
- ZORO SELECT Spiral Point Tap Plug, 2 Flutes (15276)
- ZORO SELECT Spiral Point Tap, Plug 2 Flutes (15156)
- WIDIA Spiral Point Tap, Plug 2 Flutes (12034)
- GREENFIELD THREADING Spiral Point Tap, #4-40, Plug, UNC, 2 Flutes, Bright (330175)
- WIDIA Spiral Point Tap, Plug 2 Flutes (19013)
- Zoro Select Taps