Shop All Spiral Point 2-Flute Taps
Zoro Select
Spiral Point Tap, Plug, 2
Mfr # 15588
Zoro # G6515083
product price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-32
- Shank Dia. 0.255"
- Tap Material High Speed Steel
- Tap Thread Type UNEF
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15588
- Zoro # G6515083
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | 1/4"-32 |
Shank Dia. | 0.255" |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Overall Length | 2-1/2" |
Thread Length | 1" |
Thread Size | 1/4"-32 |
Square Size | 0.1910 in |
Shank Length | 1 1/2 in |
Drill Bit Size | 0.2197 in |
Size | 1/4 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 1/4 In.-32, UNEF, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 in, Thread Limit H3, Class of Fit 3B, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 12 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (SGL-12)
- KRAFT TOOL Outside Curb/Sidewalk, 6" x 6" 1-1/2"R (CF242)
- QUALTOOL Magnetic Hex Drive Bit Holder, 1/4 (MBH1/4QC)
- DIABLO Tooth Steel Carbide-Tipped Saw Blade (D0532F)
- ZORO SELECT Spiral Point Tap Plug, 2 Flutes (20149)
- ZORO SELECT Spiral Point Tap, Plug 2 Flutes (15156)
- ZORO SELECT Spiral Point Tap Plug, 2 Flutes (15276)
- OSG Spiral Point Tap, Plug, 2 (1734701)
- WIDIA Spiral Point Tap, Plug 2 Flutes (19046)
- GREENFIELD THREADING Spiral Point Tap, Plug, 2 (360801)
- GREENFIELD THREADING Spiral Point Tap, Bottoming 2 Flutes (357058)
- Zoro Select Taps