Shop All Spiral Point 2-Flute Taps
Zoro Select
Spiral Point Tap, Plug, 2
Mfr # 15150
Zoro # G7089957
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-40
- Shank Dia. 0.141"
- Tap Material High Speed Steel
- Tap Thread Type UNF
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15150
- Zoro # G7089957
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #6-40 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #6 |
Overall Length | 2" |
Thread Length | 11/16" |
75% Thread Drill Size | #33 |
Thread Size | #6-40 |
65% Thread Drill Size | #32 |
Shank Length | 1 9/32 in |
Square Size | 0.1100 in |
Drill Bit Size | 0.1138 in |
55% Thread Drill Size | #31 |
Size | #6 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size #6-40, UNF, Overall Length 2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size #33, Thread Limit H3, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Drop-In Anchor Setting Tool, Package Quantity: 1 (06336-PWR)
- HHIP 4 Piece Morse Taper Sleeve Set (3900-1850)
- LENOX Hole Saw, 2-1/2" dia. Saw (1772954)
- WIDIA Threading Insert, NTK, (NT2R)
- ZORO SELECT Spiral Point Tap Plug, 2 Flutes (15276)
- ZORO SELECT Spiral Point Tap, Plug, 2 (15588)
- ZORO SELECT Spiral Point Tap Plug, 2 Flutes (20149)
- ZORO SELECT Spiral Point Tap, Plug 2 Flutes (15156)
- WIDIA Spiral Point Tap, 1/4"-28, Plug, UNF, 2 Flutes, Uncoated (13280)
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (360771)
- OSG Spiral Point Tap, Plug 2 Flutes (1830800)
- Zoro Select Taps