Shop All Extension Taps
Zoro Select
Spiral Point Tap, M12-1.75, Plug, Metric Coarse, 3 Flutes
Mfr # 20913
Zoro # G7489921
$52.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M12-1.75
- Shank Dia. 9.30mm
- Thread Length 42.00mm
- Tap Style Spiral Point
- Overall Length 152.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 20913
- Zoro # G7489921
- Country of Origin United States
- Category Extension Taps
Dimensions
Tap Thread Size | M12-1.75 |
Shank Dia. | 9.30mm |
Thread Length | 42.00mm |
Overall Length | 152.00mm |
Tap Dimension Type | Metric |
Tap Size | M12 |
Pitch Diameter Limit | D6 |
Shank Length | 4 21/64 in |
65% Thread Drill Size | 10.50 mm |
Tap Length Standard | ANSI |
Thread Size | M12x1.75 |
75% Thread Drill Size | 10.30 mm |
55% Thread Drill Size | 27/64 in |
Square Size | 0.2750 in |
Size | M12 |
Description
Extension Tap, Thread Size M12x1.75, Metric Coarse, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 11/16 Inch Stubby Combination Wrench (18051)
- DEWALT Fiber Cement Shear Tool, Battery (DCS498B/DCB204)
- APEX FASTENER TOOLS 492-AX BIT 1/4 HEX DRV POWER # 2 PH (492AX)
- DEWALT Pipe Threading Replacement Dies (DCE700034B4)
- ZORO SELECT Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes (16307)
- ZORO SELECT Pipe Tap, 1/8"-27, Plug, 4 Flutes, NPT (15416)
- ZORO SELECT Pipe Tap Plug, 5 Flutes (15422)
- ZORO SELECT Pipe Tap, 1/8"-27, Plug, 4 Flutes, NPT (15419)
- ZORO SELECT Spiral Point Tap, #10-24, Plug, UNC, 2 Flutes (15258)
- WALTER Straight Flute Hand Tap, Plug, 4 (E2031436-M6)
- OSG Spiral Flute Tap, 5/8"-11, Modified Bottoming, UNC, 4 Flutes, Oxide (1769301)
- Zoro Select Taps