Shop All Spiral Point 2-Flute Taps
Zoro Select
Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes, Bright
Mfr # 15516
Zoro # G6913514
product price: $34.55
/ea
$34.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Shank Dia. 0.255"
- Thread Length 1"
- Overall Length 6"
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15516
- Zoro # G6913514
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Shank Dia. | 0.255" |
Thread Length | 1" |
Overall Length | 6" |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Pitch Diameter Limit | H3 |
Thread Size | 1/4"-20 |
Size | 1/4" |
Description
Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 8" Flat File - Second Cut (11008)
- GEDORE Light Metal Hammer, 500 G (21 F-500)
- ZORO SELECT T Head Bolt, Steel, 3/8-16 x 1 1/4, PK100 (823905G)
- MAYHEW PRO Center Punch, 4 in. L, Steel (24301)
- ZORO SELECT Spiral Point Tap, Plug 2 Flutes (15156)
- ZORO SELECT Spiral Point Tap, Plug, 2 (15588)
- ZORO SELECT Spiral Point Tap Plug, 2 Flutes (15276)
- ZORO SELECT Spiral Point Tap Plug, 2 Flutes (20149)
- OSG Spiral Point Tap, Plug 2 Flutes (2880300)
- GREENFIELD THREADING Spiral Point Tap, 5/16"-18, Plug, UNC, 2 Flutes, Steam Oxide (330116)
- GREENFIELD THREADING Spiral Point Tap, #10-24, Bottoming, UNF, 2 Flutes, TiN (356775)
- Zoro Select Taps