Shop All Secondary Spill Containment
Zoro Select
Spill Trap, 5 In. W, 11-3/4 In. H
Mfr # 3NMN3
Zoro # G4954686
product price: $70.85
/ea
$70.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5 in
- Height 11 3/4 in
- Outside Width 5 in
- Outside Height 11 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3NMN3
- Zoro # G4954686
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 5 in |
Height | 11 3/4 in |
Outside Width | 5 in |
Outside Height | 11 3/4 in |
Details
Item | Spill Trap |
Description
Spill Trap, Outside Height 11 3/4 in, Outside Width 5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electrical Gloves, Class 00, Sz 10, PR (E0011Y/10)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Yellow-Black, Sz 12 (XAN3P/2080AZ532-12)
- HEXARMOR Work Gloves, Winter Liner, Size M, PR (9859-M (8))
- SIGNMISSION Safety Sign, 9 in Height, Vinyl, 6 in Length, Waffles, D-DC-12-Waffles (D-DC-12-Waffles)
- ZORO SELECT Pail Spill Containment Pallet, 7.5 gal Spill Capacity, 4 Drum, (2) 41.7 lb Container (9ACY0)
- ZORO SELECT Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., High Density Polyethylene (1645P)
- ZORO SELECT Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1647P)
- ZORO SELECT Pail Spill Containment Pallet, 5.5 gal Spill Capacity, 2 Drum, (2) 41.7 lb Container (9JW86)
- ZORO SELECT Glass Disposal Box, Benchtop, 8x8x10", PK6 (4YMN7)
- ZORO SELECT Drum Spill Containment Pallet, 66 gal Spill Capacity, 6 Drum, 8000 lb., Polyethylene (1686P)
- ULTRATECH Ultra-Spill Deck(R), 5.5 gal Spill Capacity, 1 Drum, 1500 lbs., Polyethylene (1350)
- Zoro Select Secondary Spill Containment