Shop All Spill Containment Accessories
Zoro Select
Spill Containment Cover, 2 Drums
Mfr # SP255B
Zoro # G4688311
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$412.99
Free 30-Day Returns
Key Features
- Width 30 in
- Number of Drums 2
- Length 56 in
- Spill Capacity 55 gal.
- Height 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SP255B
- Zoro # G4688311
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 30 in |
Length | 56 in |
Height | 24 in |
Dimensions | 56 in x 30 in x 24 in |
Details
Number of Drums | 2 |
Item | Spill Containment Cover |
Spill Capacity | 55 gal. |
Material | Polyethylene |
Color | Black |
Recycled Content (%) | No Recycled Content |
Description
Spill Containment Cover, Color Black, Dimensions 56 in x 30 in x 24 in, Height 24 in, Length 56 in, Material Polyethylene, Recycled Content ( Percent) No Recycled Content, Width 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Natural, Black, 24 W x 36 L (104672436)
- IRONCAT Coated Gloves, Foam Nitrile Palm, PK12 (715SNFTP/XXL)
- PIP Class 2 Electrical Glove, Size 10, PR (161-2-16/10)
- DEALMED Vinyl Disposable Gloves, Vinyl, Powder-Free, M, 1000 PK, Clear (787270)
- ZORO SELECT Handi Band Clamp, 3 In.L x 3 In.W (12855-8)
- ZORO SELECT BAILER TIMCO PVC 2 FEET LX.8 IN (BPWS.84X24)
- ZORO SELECT Handi Band Clamp, 1-1/2 In.L x 3 In.W (12855-16)
- ZORO SELECT BAILER TIMCO PVC 3 FEET LX1.66 I (BPWS1.66X36)
- ZORO SELECT Secondary Spll Cont, 1 Drum Hi Den, 62 gal (SP55 BLACK)
- ZORO SELECT Handi Band Clamp, 2 In.L x 3 In.W (12855-17)
- PIG Dry Loose Absorbent in Spill Pouch, PK12 (PLP220)
- Zoro Select Spill Control Supplies