Shop All Spill Control Kits and Stations
Zoro Select
Spill Containment Boom, 50 ft., 4 In.
Mfr # SUPER SWAMP 50'
Zoro # G6174174
product price: $785.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$785.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Containment Boom - Length 50 ft
- Color Yellow
- Containment Boom - Overall Height 10 in
- Freeboard Height 4 in
- Draft Depth 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SUPER SWAMP 50'
- Zoro # G6174174
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Containment Boom - Length | 50 ft |
Containment Boom - Overall Height | 10 in |
Freeboard Height | 4 in |
Draft Depth | 6 in |
Height | 10 in |
Overall Height | 10" |
Length | 50 ft. |
Top Tension Cable Diameter | 3/16 in |
Boom Height | 10 in |
Boom Length | 50 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Spill Containment Boom |
Color | Yellow |
Break Strength | 1,800 lb |
Includes | 3/16 in Chain |
Material | Galvanized Steel (Chain), PVC (Boom) |
Standards | OPA-90 |
Series | Super Swamp |
Recycled Content (%) | No Recycled Content |
Supports EPA Compliance | 33 CFR 154.1040 |
Skirt Material | PVC |
Description
Spill Containment Boom, Boom Height 10 in, Boom Length 50 ft, Break Strength 1,800 lb, Color Yellow, Draft Depth 6 in, Freeboard Height 4 in, Includes 3/16 in Chain, Recycled Content ( Percent) No Recycled Content, Series Super Swamp, Skirt Material PVC, Standards OPA-90, Supports EPA Compliance 33 CFR 154.1040, Top Tension Cable Diameter 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Yellow Powder Coat Steel Cylinder Barricade Rack 3 Cylinder Capacity (CYL-FMSR-3)
- REEBOK Size 10W Men's Athletic Shoe Steel Work Shoe, Black (RB3501)
- INDUSTRIAL SCIENTIFIC Small Replacement Dual Sensor, O2 (17156920)
- MONTOUR LINE Stanchion Dual Retractable Belt Barrier Black Post 7.5 ft. Black Belt (M630D-BK-BK-75)
- ZORO SELECT Spill Containment Boom, 100 ft., 4 In. (SUPER SWAMP 100')
- ZORO SELECT Spill Containment Boom, 25 ft., 4 In. (SUPER SWAMP 25')
- ZORO SELECT Biohazard Spill Kit, Pull String Bag, Red (3ZDW1)
- ZORO SELECT Scoop 5 In 2.5 In 9.5 In 304 SS (46790)
- ZORO SELECT Spatula, Disposable, PK300 (CG-1985-P-03)
- ZORO SELECT Spilkart Battery Station Spill Kit (8WPV6)
- ACME UNITED Pac-Kit® Vehicle/Facility BBP Kits, Spill Clean-up Kit (6021)
- Zoro Select Spill Control Supplies