Shop All Spill Control Kits and Stations
Zoro Select
Spill Containment Boom, 25 ft., 4 In.
Mfr # SUPER SWAMP 25'
Zoro # G7450457
product price: $619.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$619.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Containment Boom - Length 25 ft
- Containment Boom - Overall Height 10 in
- Color Yellow
- Freeboard Height 4 in
- Draft Depth 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SUPER SWAMP 25'
- Zoro # G7450457
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Containment Boom - Length | 25 ft |
Containment Boom - Overall Height | 10 in |
Freeboard Height | 4 in |
Draft Depth | 6 in |
Height | 10 in |
Length | 25 ft. |
Overall Height | 10" |
Boom Height | 10 in |
Boom Length | 25 ft |
Top Tension Cable Diameter | 3/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Spill Containment Boom |
Color | Yellow |
Break Strength | 1,800 lb |
Includes | 3/16 in Chain |
Material | Galvanized Steel (Chain), PVC (Boom) |
Standards | OPA-90 |
Supports EPA Compliance | 33 CFR 154.1040 |
Recycled Content (%) | No Recycled Content |
Skirt Material | PVC |
Series | Super Swamp |
Description
Spill Containment Boom, Boom Height 10 in, Boom Length 25 ft, Break Strength 1,800 lb, Color Yellow, Draft Depth 6 in, Freeboard Height 4 in, Includes 3/16 in Chain, Recycled Content ( Percent) No Recycled Content, Series Super Swamp, Skirt Material PVC, Standards OPA-90, Supports EPA Compliance 33 CFR 154.1040, Top Tension Cable Diameter 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV59 Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59-2ZGD-L)
- NMC Certified Forklift Driver Label, Pk25 (HH67R)
- C.H. HANSON 3/8 in. Heavy Duty Letter Set (21151)
- YOUNG BROS STAMP WORKS Machine Made Combo Set, 1/2in H, Gothic (09361)
- ZORO SELECT Biohazard Spill Kit, Pull String Bag, Red (3ZDW1)
- ZORO SELECT Spatula, Disposable, PK300 (CG-1985-P-01)
- ZORO SELECT Spatula, Tapered, 8 In (CG-1982-11)
- ZORO SELECT Spill Containment Boom, 100 ft., 4 In. (SUPER SWAMP 100')
- ZORO SELECT Spill Containment Boom, 50 ft., 4 In. (SUPER SWAMP 50')
- ZORO SELECT Biohazard PPE Kit, Biohazard Bag (3ZDV8)
- ULTRATECH Snap Wall Containment Berm, 60 gal. (8852)
- Zoro Select Spill Control Supplies