Shop All Spill Control Kits and Stations
Zoro Select
Spilkart Battery Station Spill Kit
Mfr # 8WPV6
Zoro # G3982447
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spill Control - Fluids Absorbed 12 gal
- Absorbent - Container Type Cardboard Cart
- Container Type Cart
- Volume Absorbed Per Pkg. 11-1/2 gal.
- Includes (2) 2.5 lb. Acid Neutralizer Shakers, (4) 17 x 30 in Disposal Bags, (4) 4 ft Spill Socks, (50) 9 1/4 x 14 1/2 in Sorbent Pads, 32 oz Body Flush, Cart, Compliance Directory, Coverall, Pair Goggles, Pair of Nitrile Gloves, Spill Response Guide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8WPV6
- Zoro # G3982447
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Container Size | 35-1/8 in H x 20-1/2 in W, 14-3/4 in D |
Size of Neutralizer Included | 40 oz |
Pad Length | 9 1/4 in |
Sock Length | 48 in |
Pad Width | 14 1/2 in |
Description
Spill Kit, Neutralizes Chemical Type Battery Acid, Volume Absorbed Per Kit 12 gal, Container Type Cart, 35-1/8 in H x 20-1/2 in W, 14-3/4 in D Container Size, Filled, Sorbents Included (4) 4 ft Spill Socks, (50) 9 1/4 x 14 1/2 in Sorbent Pads, PPE Included Coverall, Pair Goggles, Pair of Nitrile Gloves, Additional Components Included (2) 2.5 lb. Acid Neutralizer Shakers, (4) 17 x 30 in Disposal Bags, 32 oz Body Flush, Cart, Compliance Directory, Spill Response Guide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Clear Anti-Fog ; Anti-Scratch (XDF611)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Red, 11 in, Class 0, Size 7, 1 Pair (GK011R/7)
- LYLE Notice Sign, 10 in H, 7 in W, Aluminum, Horizontal Rectangle, English, U5-1288-RA_7X10 (U5-1288-RA_7X10)
- VF WORKWEAR Coverall, Chest 50In., Gray (CT10CH RG 50)
- ZORO SELECT Spill Containment Boom, 100 ft., 4 In. (SUPER SWAMP 100')
- ZORO SELECT Scoop 5 In 2.5 In 9.5 In 304 SS (46790)
- ZORO SELECT Spatula, Disposable, PK300 (CG-1985-P-03)
- ZORO SELECT Spatula, Tapered, 8 In (CG-1982-11)
- ZORO SELECT Spatula, Spoon, 9 In (CG-1985-14)
- ZORO SELECT Spatula, Semi-Micro, 7 In (CG-1984-13)
- BRADY 55-Gallon Drum Spill Control Kit - Universal Application (SKA-55)
- Zoro Select Spill Control Kits and Stations