Shop All Spherical Washers
Zoro Select
Spherical Washer, Fits Bolt Size M16 18-8 Stainless Steel, Plain Finish, 1 PR
Mfr # Z9531SET
Zoro # G3370175
$48.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- Fits Bolt Sizes M16
- Outside Dia. 30 mm
- Male I.D. 17 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # Z9531SET
- Zoro # G3370175
- Country of Origin United States
- Category Spherical Washers
Dimensions
Fits Bolt Sizes | M16 |
Outside Dia. | 30 mm |
Radius | 22 mm |
Top Washer Inside Diameter | 17 mm |
Top Washer Radius | 22 mm |
Bottom Washer Radius | 22 mm |
For Screw Size | M16 |
Bottom Washer Inside Diameter | 19 mm |
Bottom Washer Outside Diameter | 30 mm |
Top Washer Outside Diameter | 30 mm |
Description
Spherical Washer, Bottom Washer Inside Diameter 19 mm, Bottom Washer Outside Diameter 30 mm, Bottom Washer Radius 22 mm, Finish Plain, For Screw Size M16, Material Stainless Steel, Material Grade/Class 18-8, Maximum Thickness 9.6 mm, Minimum Thickness 9.6 mm, Pack Size Small Pack, Rockwell Hardness B83 to B95, Spherical Washer Type Spherical Washer Assembly, System of Measurement Metric, Top Washer Inside Diameter 17 mm, Top Washer Outside Diameter 30 mm, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAZELOCK 1/16" 3"L x 2 5/16"W 3/4" Slot, U-shaped Horseshoe Plastic Flat Shims Blue 1000pc/box (GLZ20)
- ZORO SELECT Thread Forming Screw, #2-28 x 3/8 in, Wax Stainless Steel Pan Head Torx Drive, 5000 PK (0206LTP188)
- ZORO SELECT Split Lock Washer, For Screw Size #10 Stainless Steel, Plain Finish, 1000 PK (B51450.019.0001)
- 80/20 Hex Nut, 5/16-18, Stainless Steel, Plain (3657)
- ZORO SELECT Spherical Washer, Fits Bolt Size 1 in Steel, Black Oxide Finish, 1 PR (Z9474SET)
- ZORO SELECT Spherical Washer, Fits Bolt Size 1/4 in Steel, Black Oxide Finish, 1 PR (Z9450SET)
- ZORO SELECT Spherical Washer, Fits Bolt Size 3/4 in Steel, Black Oxide Finish, 1 PR (Z9466SET)
- ZORO SELECT Spherical Washer, Fits Bolt Size 1/2 in Steel, Black Oxide Finish, 1 PR (Z9458SET)
- ZORO SELECT Spherical Washer, Fits Bolt Size 5/8 in Steel, Black Oxide Finish, 1 PR (Z9462SET)
- ZORO SELECT Spherical Washer, Fits Bolt Size M10 Steel, Black Oxide Finish, 1 PR (Z9524SET)
- AMPG Spherical Washer, Fits Bolt Size 5/8 Steel Case Hard, Black Ox Finish (Z9462M)
- Zoro Select Spherical Washers