Shop All Spherical Washers
Zoro Select
Spherical Washer, Fits Bolt Size 1/2 in, 7/16 in; 1/2 in 18-8 Stainless Steel, Plain Finish
Mfr # Z9458SETSS
Zoro # G2469726
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- Outside Dia. 1 1/8 in
- Male I.D. 17/32 in
- Female I.D. 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # Z9458SETSS
- Zoro # G2469726
- Country of Origin United States
- Category Spherical Washers
Dimensions
Fits Bolt Sizes | 1/2 in, 7/16 in; 1/2 in |
Outside Dia. | 1 1/8 in |
Radius | 1 1/2 in |
Bottom Washer Radius | 1.5 in |
Bottom Washer Inside Diameter | 0.562 in |
Bottom Washer Outside Diameter | 1.125 in |
Top Washer Radius | 1.5 in |
Top Washer Inside Diameter | 0.531 in |
Top Washer Outside Diameter | 1.125 in |
For Screw Size | 1/2 in |
Description
Spherical Washer, Bottom Washer Inside Diameter 0.562 in, Bottom Washer Outside Diameter 1.125 in, Bottom Washer Radius 1.5 in, Finish Plain, For Screw Size 1/2 in, Material Stainless Steel, Material Grade/Class 18-8, Maximum Thickness 0.313 in, Minimum Thickness 0.313 in, Pack Size Small Pack, Rockwell Hardness B83 to B95, Spherical Washer Type Spherical Washer Assembly, System of Measurement Inch, Top Washer Inside Diameter 0.531 in, Top Washer Outside Diameter 1.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Round Spacer, M12 Screw Size, Stainless Steel, 6 mm Overall Lg, 12 mm Inside Dia (14W6LGC)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 85 mm L, 50 PK (M01200.100.0085)
- X1 TOOLS 3/16" x 2-3/8" Removable-Screw Anchors (Molly Bolt) for Drywall, Plaster, and Wood Paneling (1 Bolt) (X1E-CON-BOL-MOL-1040x1)
- KANEBRIDGE 1/4-20 Spot Weld Offset Hole Tab Weld Nut Plain, 1000 pcs (14NWS1)
- ZORO SELECT Spherical Washer, Fits Bolt Size 1 in Steel, Black Oxide Finish, 1 PR (Z9474SET)
- ZORO SELECT Spherical Washer, Fits Bolt Size 7/8 in Steel, Black Oxide Finish, 1 PR (Z9470SET)
- ZORO SELECT Spherical Washer, Fits Bolt Size M6 18-8 Stainless Steel, Plain Finish, 1 PR (Z9521SET)
- ZORO SELECT Spherical Washer, Fits Bolt Size 1/4 in Steel, Black Oxide Finish, 1 PR (Z9450SET)
- ZORO SELECT Spherical Washer, Fits Bolt Size 1 in 18-8 Stainless Steel, Plain Finish (Z9474SETSS)
- ZORO SELECT Spherical Washer, Fits Bolt Size M10 Steel, Black Oxide Finish, 1 PR (Z9524SET)
- KIPP Spherical Washer, Fits Bolt Size 6.4 mm Steel (K0729.106)
- Zoro Select Spherical Washers