Shop All Spherical Washers
Zoro Select
Spherical Washer, Fits Bolt Size #10, 1/4 in 18-8 Stainless Steel, Plain Finish
Mfr # Z9450SETSS
Zoro # G2469741
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- Fits Bolt Sizes #10, 1/4 in
- Outside Dia. 5/8 in
- Male I.D. 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z9450SETSS
- Zoro # G2469741
- Country of Origin United States
- Category Spherical Washers
Dimensions
Fits Bolt Sizes | #10, 1/4 in |
Outside Dia. | 5/8 in |
Radius | 3/4 in |
Top Washer Outside Diameter | 0.625 in |
Bottom Washer Inside Diameter | 0.313 in |
Top Washer Inside Diameter | 0.281 in |
Bottom Washer Radius | 0.75 in |
Top Washer Radius | 0.75 in |
Bottom Washer Outside Diameter | 0.625 in |
For Screw Size | 1/4 in, 3/16 in |
Description
Spherical Washer, Bottom Washer Inside Diameter 0.313 in, Bottom Washer Outside Diameter 0.625 in, Bottom Washer Radius 0.75 in, Finish Plain, For Screw Size 1/4 in, 3/16 in, Material Stainless Steel, Material Grade/Class 18-8, Maximum Thickness 0.188 in, Minimum Thickness 0.188 in, Pack Size Small Pack, Rockwell Hardness B83 to B95, Spherical Washer Type Spherical Washer Assembly, System of Measurement Inch, Top Washer Inside Diameter 0.281 in, Top Washer Outside Diameter 0.625 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Steel, Plain, 1/8in.dia., PK5 (U39078.012.0125)
- AJAX TOOL WORKS Blind Rivet, Dome Head, 3/16 in Dia. (A1604)
- ZORO SELECT Flat Washer, For Screw Size 3/8" , Steel Black Oxide Finish, 100 PK (6DZA2)
- ZORO SELECT 5/16"-18 x 1 in Slotted Pan Machine Screw, Zinc Plated Steel, 1250 PK (3116MSP)
- ZORO SELECT Spherical Washer, Fits Bolt Size 1 in Steel, Black Oxide Finish, 1 PR (Z9474SET)
- ZORO SELECT Spherical Washer, Fits Bolt Size M16 Steel, Black Oxide Finish, 1 PR (Z9530SET)
- ZORO SELECT Spherical Washer, Fits Bolt Size M12 Steel, Black Oxide Finish, 1 PR (Z9526SET)
- ZORO SELECT Spherical Washer, Fits Bolt Size 1/4 in Steel, Black Oxide Finish, 1 PR (Z9450SET)
- ZORO SELECT Spherical Washer, Fits Bolt Size M10 18-8 Stainless Steel, Plain Finish, 1 PR (Z9525SET)
- ZORO SELECT Spherical Washer, Fits Bolt Size 3/4 in 18-8 Stainless Steel, Plain Finish (Z9466SETSS)
- AMPG Spherical Washer, Fits Bolt Size M16 Steel Case Hard, Black Ox Finish (Z9530M)
- Zoro Select Spherical Washers