Shop All Spherical Washers
Zoro Select
Spherical Washer, Fits Bolt Size 1 in 18-8 Stainless Steel, Plain Finish
Mfr # Z9474SETSS
Zoro # G2469680
product price: $29.35
/ea
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- Outside Dia. 2 in
- Male I.D. 1 1/16 in
- Female I.D. 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z9474SETSS
- Zoro # G2469680
- Country of Origin United States
- Category Spherical Washers
Dimensions
Fits Bolt Sizes | 1 in |
Outside Dia. | 2 in |
Radius | 2 3/4 in |
Bottom Washer Inside Diameter | 1.125 in |
Top Washer Inside Diameter | 1.062 in |
Top Washer Outside Diameter | 2 in |
For Screw Size | 1 in |
Top Washer Radius | 2.75 in |
Bottom Washer Outside Diameter | 2 in |
Bottom Washer Radius | 2.75 in |
Description
Spherical Washer, Bottom Washer Inside Diameter 1.125 in, Bottom Washer Outside Diameter 2 in, Bottom Washer Radius 2.75 in, Finish Plain, For Screw Size 1 in, Material Stainless Steel, Material Grade/Class 18-8, Maximum Thickness 0.5 in, Minimum Thickness 0.5 in, Pack Size Small Pack, Rockwell Hardness B83 to B95, Spherical Washer Type Spherical Washer Assembly, System of Measurement Inch, Top Washer Inside Diameter 1.062 in, Top Washer Outside Diameter 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 25 PK (N04104.025.0550)
- MIDWEST FASTENER #10-32 x 3/4 in Slotted Hex Machine Screw, Zinc Plated Steel, 40 PK (65574)
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 7/16"-14 Int Thrd Sz, 5/8"-11 Ext Thrd Sz, Steel, 10 PK (5WY78)
- ZORO SELECT Not Graded, M5-0.80 Hex Head Cap Screw, Plain Stainless Steel, 16 mm L, 50 PK (M51010.050.0016)
- ZORO SELECT Spherical Washer, Fits Bolt Size M10 18-8 Stainless Steel, Plain Finish, 1 PR (Z9525SET)
- ZORO SELECT Spherical Washer, Fits Bolt Size 1/2 in Steel, Black Oxide Finish, 1 PR (Z9458SET)
- ZORO SELECT Spherical Washer, Fits Bolt Size 3/4 in Steel, Black Oxide Finish, 1 PR (Z9466SET)
- ZORO SELECT Spherical Washer, Fits Bolt Size 1-1/2 in Steel, Black Oxide Finish, 1 PR (Z9488SET)
- ZORO SELECT Spherical Washer, Fits Bolt Size 5/8 in Steel, Black Oxide Finish, 1 PR (Z9462SET)
- ZORO SELECT Spherical Washer, Fits Bolt Size M12 Steel, Black Oxide Finish, 1 PR (Z9526SET)
- J.W. WINCO Spherical Washer, Fits Bolt Size M6 Steel, Plain Finish (6319-6.4-C)
- Zoro Select Spherical Washers