Shop All Traffic Barricades
Zoro Select
Speed Hump, Rubber, 2 1/10 in H, 35 1/2 in L, 19 1/2 in W, Black/Yellow
Mfr # GNRS3500YB
Zoro # G6151927
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Material Rubber
- Height 2 in
- Weight 2 lb
- Length 19 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GNRS3500YB
- Zoro # G6151927
- UPC # 662641881594
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 2 in |
Length | 19 3/4 in |
Width | 35 3/8 in |
Cable Channel Width | No Cable Channel |
Cable Channel Height | No Cable Channel |
Description
Speed Hump, Product Type Speed Bump Segment, Height 2 in, Length 19 3/4 in, Installation Method Bolts, Installation Type Permanent, Width 35 3/8 in, Color Black/Yellow, Installation Surface Asphalt, Concrete, Material Rubber, Number of Cable Channels 0, Number of Installation Holes 6, Traffic Speed Rating 10 to 15 mph, Includes Cable Channel No, Includes Installation Hardware No, Includes End Caps, Tensile Strength 500 psi, Weight 2 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GSS SAFETY Hype-Lite Class 2 Safety Vest w/Rflctn (1601-XL)
- BROTHER TZ Strength Adhesive Laminated Labeling (TZES951)
- MCR SAFETY Acrylic Terry Inner Lining, L ( 9 ), Black, White (N9691L)
- STARKE Shock Absorbing Lanyard, 6 ft, 310 lb Weight Capacity, Yellow (SALI-6)
- ZORO SELECT Airport Barricade, Plastic, 10 in H, 96 in L, 10 in W, Orange (AB96-O-DGLR)
- ZORO SELECT Leg Frame Type 1 Folding Barricade, polypropylene, 40 in H, 40 in L, 24 in W, Orange/White (97-01-00101)
- ZORO SELECT Traffic Cone, 4 In.Orange (6FGY6)
- ZORO SELECT Traffic Cone, 7 lb., Orange Cone Color (RS70032SR3M6)
- ZORO SELECT Traffic Cone, 10 lb., Orange Cone Color (RS90045CT)
- ZORO SELECT Traffic Barrel, HDPE, 41-1/2 In. H (03-780-4EG)
- AERVOE 18" Collapsible Safety Cone (1190)
- Zoro Select Traffic Safety