Shop All Traffic Barricades
Zoro Select
Speed Bump, Rubber, 6 ft L, 1 ft W, Black/Yellow
Mfr # 29NH35
Zoro # G5601066
product price: $97.75
/ea
Free Shipping & Returns
$97.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Material Rubber
- Height 2 1/2 in
- Width 12 in
- Cable Channel Width 1-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 29NH35
- Zoro # G5601066
- UPC # 190735438909
- Country of Origin China
- Category Traffic Barricades
Dimensions
Height | 2 1/2 in |
Length | 6 ft |
Width | 12 in |
Cable Channel Width | 1-3/8 in |
Cable Channel Height | 1 in |
Details
Item | Speed Bump |
Color | Black/Yellow |
Material | Rubber |
Recycled Content (%) | 100% |
Installs to Surface | Asphalt, Concrete |
Parking Stop Material | Rubber |
Tensile Strength | 725 psi |
Parking Curb Installation Method | Bolts, Spikes |
Number of Holes | 3 |
Green Environmental Attribute | Product Contains 100% Total Recycled Content |
Traffic Speed Rating | 1 to 5 mph |
Number of Cable Channels | 1 |
Includes Cable Channel | Yes |
Number of Installation Holes | 4 |
Includes Installation Hardware | No |
Product Type | Speed Bump |
Installation Method | Bolts, Spikes |
Installation Surface | Asphalt, Concrete |
Description
Speed Bump, Product Type Speed Bump, Height 2 1/2 in, Length 6 ft, Installation Method Bolts, Spikes, Width 12 in, Color Black/Yellow, Installation Surface Asphalt, Concrete, Material Rubber, Number of Cable Channels 1, Number of Installation Holes 4, Traffic Speed Rating 1 to 5 mph, Cable Channel Height 1 in, Cable Channel Width 1-3/8 in, Includes Cable Channel Yes, Includes Installation Hardware No, Tensile Strength 725 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, S, 1000 PK, Pink (60035PS)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 465L56 (465L56)
- MCR SAFETY Cut Resistant Gloves, A9 Cut Level, Uncoated, 2XL, 1 PR (MG3211AXXL)
- CONDOR AntiSlip Tape, 60 ftLx6 "W, YLW, 46Grit, PK2 (GRAN15290)
- ZORO SELECT Speed Bump, Rubber, 2 1/4 in H, 4 ft L, 12 in W, Black/Yellow (29NH40)
- ZORO SELECT Leg Frame A-Cade Barricade Kit, polypropylene, 40 in H, 72 in L, 40 in W, Orange/White (97-01-004-011)
- ZORO SELECT Car Stop, Rubber, 4 in H, 4 ft L, 6 in W, Black/Yellow (GNRS1410YB)
- ZORO SELECT Delineator Post, Orange, HDPE, 36 In (04-36-OWG)
- ZORO SELECT Speed Bump Asphalt Installation Kit, Rubber, Steel, Gray (SB-48-AK)
- ZORO SELECT Barricade Beam, Polyethylene, 8 in H, 1 in L, 4 ft W, Orange (8T3B0411L)
- MUTUAL INDUSTRIES Traffic Cone with 7 lb. Reflective, 28", Plastic, 28 Inch H, 12 Inch L, 12 Inch W, Lime (17717-128-7)
- Zoro Select Traffic Safety