Shop All Traffic Barricades
Zoro Select
Speed Bump, Rubber, 2 1/4 in H, 6 ft L, 12 in W, Black/Yellow
Mfr # GNRS2611YB
Zoro # G6151979
original price:
$209.99
4% off
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Material Rubber
- Height 3 in
- Weight 4 lb
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # GNRS2611YB
- Zoro # G6151979
- UPC # 662641877955
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 3 in |
Length | 72 in |
Width | 12 in |
Cable Channel Height | (2) 2 in |
Cable Channel Width | (2) 1 1/4 in |
Description
Speed Bump, Product Type Speed Bump, Height 3 in, Length 72 in, Installation Method Bolts on Concrete, Spikes on Asphalt, Installation Type Permanent, Width 12 in, Color Black/Yellow, Installation Surface Asphalt, Concrete, Material Rubber, Number of Cable Channels 2, Number of Installation Holes 4, Traffic Speed Rating 2 to 5 mph, Cable Channel Height (2) 2 in, Cable Channel Width (2) 1 1/4 in, Includes Cable Channel Yes, Includes Installation Hardware No, Maximum Weight Capacity 40,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Helix Cut-Resistant Coated Gloves, A6 Cut, Polyurethane, HPPE, Black/Blue, XL (Size 10), 1 Pair (2076-XL (10))
- RUBBER-CAL "French Provincial Doormat Kit" - 2 Coir Front Doormats and 1 Boot Scraper (10-108-015)
- AMERICAN LABELMARK CO LabelMaster® HMLB9 Hazard Class 9 Lithium Battery Label, Paper, 500/Roll (HMLB9)
- BDG 13 Gauge Seamless Knit HPPE w/ Flat Transparent Silicone Dip, Shrink Wrapped, Size L (9) (99-1-9632-9-K)
- ZORO SELECT Channelizer Drum Base, Rubber, 3 in H, 32 in L, 32 in W, Black (03-750-TRG)
- ZORO SELECT Traffic Cone Base, Rubber, 1 1/2 in H, 17 1/2 in L, 18 3/4 in W, Black (49AC34)
- ZORO SELECT Striped Barrier Post, 41 in H, Black and Yellow (92123)
- ZORO SELECT Blank Warning Stake, Reinforced Polymer, 66" H, 3-3/4" W, Orange (96920)
- ZORO SELECT Blank Warning Stake, Reinforced Polymer, 66" H, 3-3/4" W, Green (96953)
- ZORO SELECT Channelizer Cone Base, Recycled rubber, 2 1/2 in H, 17 in L, 20 in W, Black (03-770-6)
- ZORO SELECT Leg Frame Barricade, Plastic, 64 in H, 48 in L, 48 in W, Orange/White (7Y499)
- Zoro Select Traffic Barricades