Shop All Traffic Barricades
Zoro Select
Speed Bump, Rubber, 1 1/8 in H, 9 ft L, 24 in W, Black/Yellow
Mfr # 29NH25
Zoro # G5598336
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Material Rubber
- Height 1 1/8 in
- Length 9 ft
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 29NH25
- Zoro # G5598336
- UPC # 190735438800
- Country of Origin China
- Category Traffic Barricades
Dimensions
Height | 1 1/8 in |
Length | 9 ft |
Width | 24 in |
Cable Channel Height | No Cable Channel |
Cable Channel Width | No Cable Channel |
Details
Item | Speed Bump |
Color | Black/Yellow |
Material | Rubber |
Includes | Concrete Mounting Hardware |
Parking Curb Installation Method | Bolts |
Tensile Strength | 435 psi |
Number of Holes | 24 |
Installs to Surface | Concrete |
Parking Stop Material | Rubber |
Recycled Content (%) | 100% |
Green Environmental Attribute | Product Contains 100% Total Recycled Content |
Traffic Speed Rating | 10 to 15 mph |
Installation Surface | Concrete |
Includes Cable Channel | No |
Number of Cable Channels | 0 |
Installation Method | Bolts |
Product Type | Speed Bump |
Number of Installation Holes | 24 |
Includes Installation Hardware | Yes |
Description
Speed Bump, Product Type Speed Bump, Height 1 1/8 in, Length 9 ft, Installation Method Bolts, Width 24 in, Color Black/Yellow, Installation Surface Concrete, Material Rubber, Number of Cable Channels 0, Number of Installation Holes 24, Traffic Speed Rating 10 to 15 mph, Includes Cable Channel No, Includes Installation Hardware Yes, Includes Concrete Mounting Hardware, Tensile Strength 435 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Anti-Slip Tape, Black/Yellow, 1inx60ft (GRAN13522)
- BRADY Clip Sleeve Wire Mrkrs, 8, Blk/Wht, PK50 (SCN23-8)
- OCCUNOMIX Jacket, Unisex, S, Yellow (LUX-350-JB-BYS)
- IRONLACE Paracord 550 Shoelace, 63", Camo, PR1 (550-63-07)
- ZORO SELECT Traffic Cone Sign, ABS plastic, 10 1/2 in H, 12 1/2 in L, 5/16 in W, Black/Orange (03-550-ST)
- ZORO SELECT Channelizer Cone with Collar, 42in H, Lime (03-770-42L64)
- ZORO SELECT Speed Hump, Rubber, 2 1/10 in H, 35 1/2 in L, 19 1/2 in W, Black/Yellow (GNRS3500YB)
- ZORO SELECT Barricade Leg, Polyethylene, 36 in H, 36 in L, 36 in W, White (97-01-1600)
- ZORO SELECT Traffic Cone Sign, ABS plastic, 10 1/2 in H, 12 1/2 in L, 5/16 in W, Black/Orange (03-550-R)
- ZORO SELECT Traffic Cone, Standard Shape, PVC, 36 in H, Orange, 2 Reflective Stripes, Black Base (6FHC4)
- CORTINA SAFETY PRODUCTS Vinyl, 28 in H, 28 in L, 13-1/2 in W, Black/Orange (03-500-10)
- Zoro Select Traffic Safety