Shop All Traffic Barricades
Zoro Select
Speed Bump Glue Down Kit, Stainless Steel, Steel, Silver
Mfr # SB-48-GDK
Zoro # G5783696
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel, Steel
- Height 4 in
- Length 9 in
- Width 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SB-48-GDK
- Zoro # G5783696
- UPC # 190735536636
- Country of Origin China
- Category Traffic Barricades
Dimensions
Height | 4 in |
Length | 9 in |
Width | 5" |
Dimensions | 9 in D x 5 in W x 4 in H |
Size | 9 in D x 5 in W x 4 in H |
Details
Item | Speed Bump Glue Down Kit |
Color | Silver |
Material | Stainless Steel, Steel |
Includes | (3) Bolts, (3) Inserts and 3-pc. of Wire Mesh |
For Use With | 48 in L Speed Bumps w/3-Holes |
For Use With Product Type | 48 in L Speed Bumps with 3 Holes |
Description
Speed Bump Glue Down Kit, For Use With Product Type 48 in L Speed Bumps with 3 Holes, Includes (3) Bolts, (3) Inserts and 3-pc. of Wire Mesh, Color Silver, Height 4 in, Length 9 in, Material Stainless Steel, Steel, Width 5 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA X-Large Alu, Body Orange, Gate Polish, Twist Lock (911OPN7PNKK)
- ESS Ballistic Safety Glasses, Interchangeable Lenses Anti-Fog, Scratch-Resistant (740-0475)
- PANDUIT Nylon Cloth 250 Label Cassette, 0.5x0.75 (N050X075C1C)
- NMC Flammable 3 Dot Placard Sign, Pk10 (DL158TB10)
- ZORO SELECT Traffic Cone, 28 In. H, PVC, Orange (6VKG9)
- ZORO SELECT Plastic Chain, Polyethylene, 100 ft L, 1-1/2 in Link W, Yellow (78234)
- ZORO SELECT Airport Barricade, Plastic, 10 in H, 96 in L, 10 in W, Orange (AB96-O)
- ZORO SELECT Car Stop, Rubber, 4 in H, 6 ft L, 6 in W, Blue/White (GNRS1620WB)
- ZORO SELECT Portable Cone Cart, Steel, 14 in H, 45 in L, 16 in W, Black (03-500-CCG)
- ZORO SELECT Traffic Cone Base, Rubber, 1 1/2 in H, 17 1/2 in L, 18 3/4 in W, Black (49AC34)
- CORTINA SAFETY PRODUCTS Polypropylene, 5 H, 97.1 L, 30.1 W (97-01-004-014)
- Zoro Select Traffic Safety