Shop All Traffic Barricades
Zoro Select
Speed Bump Glue Down Kit, Stainless Steel, Steel, Silver
Mfr # SB-36-GDK
Zoro # G5495217
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel, Steel
- Height 4 in
- Length 9 in
- Width 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SB-36-GDK
- Zoro # G5495217
- UPC # 190735536643
- Country of Origin China
- Category Traffic Barricades
Dimensions
Height | 4 in |
Length | 9 in |
Width | 5" |
Dimensions | 9 in x 5 in x 4 in |
Size | 9 in x 5 in x 4 in |
Details
Item | Speed Bump Glue Down Kit |
Color | Silver |
Material | Stainless Steel, Steel |
Includes | (8) Bolts, (4) Inserts and 4-pc. of Wire Mesh |
For Use With | 36 in L Speed Bumps w/4-Holes |
For Use With Product Type | 36 in L Speed Bumps with 4 Holes |
Description
Speed Bump Glue Down Kit, For Use With Product Type 36 in L Speed Bumps with 4 Holes, Includes (8) Bolts, (4) Inserts and 4-pc. of Wire Mesh, Color Silver, Height 4 in, Length 9 in, Material Stainless Steel, Steel, Width 5 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOTRON CO Lightweight ESD Smock XL Blue (B7305)
- BRADY Safety Tag, 2-1/2" H x 2" W, Plastic (148824)
- JUSTRITE Eagle 12" Flex Spout 7/8" O.D. (FD25)
- MILWAUKEE TOOL Level 2 Cut Resistant Nitrile Dipped Gloves - X-Large (48-22-8928)
- ZORO SELECT Nonreflective Marking Stake, Reinforced Polymer, 66" H, 3-3/4" W, Yellow (96951)
- ZORO SELECT BARRICADE TYPE I INSIDEWALK CLOSEDIN (13-01-010SC)
- ZORO SELECT Barricade System, 4 Polypropylene Panels (6EGH1)
- ZORO SELECT Traffic Cone, 18In, Orange (6FHC5)
- ZORO SELECT Traffic Cone, 18 In.Yellow (1YBW6)
- ZORO SELECT Barricade, 3 Panel, 108 In Length, Yellow (3UTN9)
- ZORO SELECT Traffic Cone Sign, ABS plastic, 10 1/2 in H, 12 1/2 in L, 5/16 in W, Black/Orange (03-550-SLT)
- Zoro Select Traffic Barricades