Shop All Traffic Barricades
Zoro Select
Speed Bump Endcap, Rubber, 9" L, Black
Mfr # 29NH36
Zoro # G5653051
product price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Rubber
- Height 2 1/2 in
- Length 9 5/8 in
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 29NH36
- Zoro # G5653051
- UPC # 190735438916
- Country of Origin China
- Category Traffic Barricades
Dimensions
Height | 2 1/2 in |
Length | 9 5/8 in |
Width | 12 in |
Dimensions | 9-5/8 in L x 12 in W x 2-1/2 in H |
Size | 9-5/8 in L x 12 in W x 2-1/2 in H |
Details
Item | Speed Bump End Cap |
Color | Black |
Material | Rubber |
For Use With | 12 in Wide, 2 1/2 Height Speed Bumps |
Installs to Surface | Asphalt, Concrete |
Installation Surface | Asphalt, Concrete |
Traffic Speed Rating | 1 to 5 mph |
Includes Installation Hardware | No |
Product Type | Male Speedbump End Cap |
For Use With Product Type | Speed Bump |
Description
Speed Bump End Cap, Product Type Male Speedbump End Cap, For Use With Product Type Speed Bump, Length 9 5/8 in, Height 2 1/2 in, Width 12 in, Material Rubber, Color Black, Traffic Speed Rating 1 to 5 mph, Installation Surface Asphalt, Concrete, Includes Installation Hardware No, Compatible with Grainger Part Number 29NH35, 29NH40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIROGUARD Coverall w Hood, Boot, 2XL, Blue, PK25, 2XL, 25 PK, Blue, SMS, Zipper (2229B)
- LYLE Admittance Sign, 10x14 In., English, U1-1005-RA_14X10 (U1-1005-RA_14X10)
- CORDOVA DANE Readers Safety Glasses, Clear Frame, Clear Lens, 2.5 Diopter (EBL10S25)
- AZAR DISPLAYS 8.5"W x 2.5"H Angled Sign Holder, PK10 (112760)
- ZORO SELECT Traffic Cone, 36In, Orange (6FHA2)
- ZORO SELECT Blank Warning Stake, Reinforced Polymer, 66" H, 3-3/4" W, Green (96953)
- ZORO SELECT Jersey Barrier Polycade Traffic Barrier, Plastic, 62 1/4 in W x 24 in H, Orange (TB-5-10)
- ZORO SELECT Nonreflective Marking Stake, Reinforced Polymer, 66" H, 3-3/4" W, Orange (96950)
- ZORO SELECT Traffic Barrel, White/Orange, 9 lb. (03-780-4HI)
- ZORO SELECT Traffic Cone, 42in H, Yellow, Polyethylene (45YJ70)
- ZORO SELECT Delineator Post, Green, HDPE, 45 In (03-747GRBCG)
- Zoro Select Traffic Barricades