Shop All Dock Wheel Chocks
Zoro Select
Speed Bump Endcap, For 49ZZ33, 49ZZ32
Mfr # GNRS2699BL
Zoro # G6151960
product price: $30.45
/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- For Use With Mfr. No. 26111, 24111
- Width 12 in
- Height 3 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GNRS2699BL
- Zoro # G6151960
- UPC # 662641877979
- Country of Origin United States
- Category Dock Wheel Chocks
Dimensions
Width | 12 in |
Height | 3 in |
Dimensions | 6 in L x 12 in W x 2-1/4 in H |
Length | 9 in |
Cable Channel Width | No Cable Channel |
Cable Channel Height | No Cable Channel |
Description
Speed Bump End Cap, Product Type Female End Cap, For Use With Product Type Speed Bump, Includes Cable Channel No, Length 9 in, Height 3 in, Width 12 in, Material Rubber, Color Black, Cable Channel Height No Cable Channel, Maximum Weight Capacity 40,000 lb, Includes hardware not included, Traffic Speed Rating 2 to 5 mph, Installation Surface Gravel, Includes Installation Hardware No, Cable Channel Width No Cable Channel, Compatible with Manufacturer Model Number 24111, 26111
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERS WHEELS & INDUSTRIAL HANDLING Shepherd Threaded Stem Soft Tread Caster - 75mm Dia. 5/16-18 x 1 Stem Black (PSF75507BK)
- LITTLE GIANT Pipe Stake Truck, 6-Wheel, 3600 lb., 36x60" (NBP6W-3660-6PY)
- ZORO SELECT Platform Truck, 3600lb, 60in x 30in, 40in H (EPTRB36608PU95)
- DAYTON Cable, 3/16 In, L50Ft, WLL740Lb, 7x7, Steel (2VJW5)
- ZORO SELECT Parking Curb, 72 x 4 x 8 In, Black/Yellow (1790BLKX)
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Black (22XW73)
- ZORO SELECT Portable Speed Bump, 120In, Yellow, Plastic (3192-00001)
- ZORO SELECT Wheel Chock, 6 In W x 3 1/4 In H, Black (1GUK5)
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Black (22XW79)
- ZORO SELECT Wheel Chock, 7 In W, Silver (5A347)
- CHECKERS Wheel Chock, 11" D, 7" H, 9" W, Orange (UCTS003)
- Zoro Select Dock Wheel Chocks