Shop All Dock Wheel Chocks
This Product is Discontinued
Zoro Select
Speed Bump, 106"L, Bright Yellow, Plastic (Discontinued)
Mfr # SB-108
Zoro # G2655292
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Recycled Plastic
- Width 10 in
- Height 2
- Color Yellow
- Installs to Surface Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SB-108
- Zoro # G2655292
- UPC # 190735520871
- Country of Origin United States
- Category Dock Wheel Chocks
Dimensions
Width | 10 in |
Height | 2 |
Length | 106 in |
Cable Channel Width | 3/4 in |
Cable Channel Height | 1 in |
Details
Material | Recycled Plastic |
Color | Yellow |
Installs to Surface | Concrete |
Parking Stop Material | Plastic |
Type of Installation | Concrete Mounting Hardware |
Number of Holes | 5 |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Includes | Concrete Mounting Hardware |
Recycled Content (%) | No Recycled Content |
Item | Speed Bump |
Parking Curb Installation Method | Bolts |
Description
Speed Bump, Length 106 in, Height 2, Material Recycled Plastic, Width 10 in, Includes Concrete Mounting Hardware, Color Yellow
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.