Shop All Biohazard Bags
Zoro Select
Specimen Transfer Bag, 8 In. W, PK1000
Mfr # 3CUE6
Zoro # G0954965
product price: $74.35
/pk 1000, $0.07/ea
$74.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Width 8 in
- Material LDPE
- Height 10 in
- Legend Biohazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3CUE6
- Zoro # G0954965
- UPC # 654866024191
- Country of Origin Multiple
- Category Biohazard Bags
Dimensions
Width | 8 in |
Height | 10 in |
Overall Width | 8 in |
Overall Height | 10 in |
Details
Item | Specimen Transfer Bag |
Color | Clear |
Material | LDPE |
Legend | Biohazard |
Strength Rating | Super Heavy |
Thickness | 2 mil |
Seal | Flat |
Bags per Roll/Pack | 1,000 |
Product Type | Dual Pouch Specimen Bag |
Standards | FDA |
Autoclavable | No |
Sterile/Non-Sterile | Non-Sterile |
Closure Type | Zipper |
Description
Specimen Transfer Bag, Thickness 2 mil, Color Clear, Material LDPE, Overall Height 10 in, Product Type Dual Pouch Specimen Bag, Overall Width 8 in, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Legend Biohazard, Closure Type Zipper, Strength Rating Super Heavy, Bags per Roll/Pack 1,000, Standards FDA, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHSPRAY Isopropyl Alcohol, 70 Percent, 1 gal (1608-G4)
- FARNAM Leather New 32601 EasyPolishing Saddle Soap, Liquid, 16 oz (100536806)
- VIKAN 2" W Tube and Valve Brush, Medium, 13 25/64 in L Handle, 5 in L Brush, Red, 20 in L Overall (53794)
- FLOORTEX Hometex AntiMicrob Desk Mat, 20"x36" (FRHMTM5191EV1)
- ZORO SELECT Biohazard Bags, 55 gal., Red, PK100 (MBWB142125)
- ZORO SELECT Sickness Bags, 0.5 gal., White, PK1000 (3CUG2)
- ZORO SELECT Biohazard Bags, 1 gal., Red, PK100 (MRWB142324)
- ZORO SELECT Chemo Waste Bags, 1 gal., Yellow, PK25 (3LCX2)
- ZORO SELECT Specimen Transfer Bag, 9 In. L, PK1000 (LAB20609OE)
- ZORO SELECT Specimen Transfer Bag, 29 In. L, PK500 (3CUF6)
- SP SCIENCEWARE Autoclav. Biohazard Bag, 14gal, Red, PK200 (F13164-2535)
- Zoro Select Biohazard Bags