Shop All Biohazard Bags
Zoro Select
Specimen Transfer Bag, 6 In. W, PK1000
Mfr # LAB20609STAT
Zoro # G4961153
original price:
$80.95
15% off
$68.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material LDPE
- Width 6 in
- Height 9 in
- Legend Biohazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LAB20609STAT
- Zoro # G4961153
- UPC # 654866030017
- Country of Origin Multiple
- Category Biohazard Bags
Dimensions
Width | 6 in |
Height | 9 in |
Overall Height | 9 in |
Overall Width | 6 in |
Details
Color | Clear |
Item | Specimen Transfer Bag |
Material | LDPE |
Legend | Biohazard |
Strength Rating | Super Heavy |
Thickness | 2 mil |
Bags per Roll/Pack | 1,000 |
Product Type | Specimen Transfer Bag |
Standards | FDA |
Closure Type | Zipper |
Sterile/Non-Sterile | Non-Sterile |
Autoclavable | No |
Description
Specimen Transfer Bag, Thickness 2 mil, Color Clear, Material LDPE, Overall Height 9 in, Product Type Specimen Transfer Bag, Overall Width 6 in, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Legend Biohazard, Closure Type Zipper, Strength Rating Super Heavy, Bags per Roll/Pack 1,000, Standards FDA, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REJUVENATE Window Cleaner 32 oz Liquid (RJ32ODC)
- VIKAN 11 51/64 in Sweep Face Angle Broom, Stiff, Synthetic, Black (29149)
- NOBLES/TENNANT SQUEEGEE - BLADE ASSY, SQGE, INNER, URE (1049397)
- JUSTRITE 15 gal Round Trash Can, Gray, 15 in Dia, Open Top, Aluminum (26615G)
- ZORO SELECT Biohazard Bags, 30 to 32 gal., Red, PK250 (RIWB142405)
- ZORO SELECT Biohazard Bags, 40 to 55 gal., Red, PK100 (ACLB142848)
- ZORO SELECT Biohazard Bag, Red, 3 gal., PK200 (3UAF3)
- ZORO SELECT Biohazard Bags, 8 to 10 gal., Red, PK500 (RIWB142700)
- ZORO SELECT Biohazard Bags, 1 gal., Red, PK100 (MRWB142324)
- ZORO SELECT Sickness Bags, 0.5 gal., White, PK2000 (3CUF9)
- MEDEGEN MEDICAL PRODUCTS Biohazard Bag, 24x24", 11 ga., Red, PK1000 (RS242411RH)
- Zoro Select Biohazard Bags