Shop All Biohazard Bags
Zoro Select
Specimen Transfer Bag, 6 In. W, PK1000
Mfr # 3CUE5
Zoro # G0911136
product price: $50.89
/pk 1000, $0.05/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Width 6 in
- Material LDPE
- Height 9 in
- Legend Biohazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3CUE5
- Zoro # G0911136
- UPC # 654866016202
- Country of Origin Multiple
- Category Biohazard Bags
Dimensions
Width | 6 in |
Height | 9 in |
Overall Width | 6 in |
Overall Height | 9 in |
Details
Color | Clear |
Item | Specimen Transfer Bag |
Material | LDPE |
Legend | Biohazard |
Strength Rating | Super Heavy |
Thickness | 2 mil |
Bags per Roll/Pack | 1,000 |
Seal | Flat |
Product Type | Dual Pouch Specimen Bag |
Closure Type | Zipper |
Autoclavable | No |
Standards | FDA |
Sterile/Non-Sterile | Non-Sterile |
Description
Specimen Transfer Bag, Thickness 2 mil, Color Clear, Material LDPE, Overall Height 9 in, Product Type Dual Pouch Specimen Bag, Overall Width 6 in, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Legend Biohazard, Closure Type Zipper, Strength Rating Super Heavy, Bags per Roll/Pack 1,000, Standards FDA, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Cleaners & Detergents, 32 oz. Bottle, Clean Floral (31415EA)
- WYPALL Microfiber Cloths, Reusable, 15 3/4 x 15 3/4, Green, PK6 (83630)
- WEILER 8" Utility Scrub Brush, Yellow Polypropylene Fill, Short Handle (44013)
- PERFECT CLEAN Flat Fringed Flat Mop, Gray, PK5 (FMF518AM- GY)
- ZORO SELECT Chemo Waste Bags, 0.5 gal., Clear, PK500 (3CUF5)
- ZORO SELECT Pharma. Transfer Bags, 0.5gal, Red, PK1000 (3CUG4)
- ZORO SELECT Specimen Transfer Bag, 10 In. W, PK1000 (3CUF3)
- ZORO SELECT Autoclav. Biohazard Bag, 2gal, Red, PK400 (ACLB142001)
- ZORO SELECT Biohazard Bag, Red, 1 gal., PK200 (3UAF2)
- ZORO SELECT Chemo Waste Bags, 1 gal., Yellow, PK25 (3LCX2)
- CHAMPION PLASTICS 33X50 CLEAR BAGS W/ASBESTOS WARNING LABELS, PK 75 (3.5 MIL)
- Zoro Select Biohazard Bags