Shop All Biohazard Bags
Zoro Select
Specimen Transfer Bag, 6 In. L, PK1000
Mfr # 3CUE4
Zoro # G1260201
original price:
$43.25
10% off
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Width 6 in
- Material LDPE
- Height 6 in
- Legend Biohazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3CUE4
- Zoro # G1260201
- UPC # 654866029929
- Country of Origin Viet Nam
- Category Biohazard Bags
Dimensions
Width | 6 in |
Height | 6 in |
Overall Width | 6 in |
Overall Height | 6 in |
Details
Color | Clear |
Item | Specimen Transfer Bag |
Material | LDPE |
Legend | Biohazard |
Strength Rating | Super Heavy |
Thickness | 2 mil |
Seal | Flat |
Bags per Roll/Pack | 1,000 |
Product Type | Dual Pouch Specimen Bag |
Closure Type | Zipper |
Standards | FDA |
Autoclavable | No |
Sterile/Non-Sterile | Non-Sterile |
Description
Specimen Transfer Bag, Thickness 2 mil, Color Clear, Material LDPE, Overall Height 6 in, Product Type Dual Pouch Specimen Bag, Overall Width 6 in, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Legend Biohazard, Closure Type Zipper, Strength Rating Super Heavy, Bags per Roll/Pack 1,000, Standards FDA, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Pro Fresh Scent Foam Soap, For CX, CXi, CXT Dispensers, 1500 mL, PK4 (8561-04)
- RUBBERMAID COMMERCIAL Rubbermaid® Brute Recycling Can, 32 Gallon, Blue (FG263273BLUE)
- TRIMACO 72" x 90' Easy Mask .5-Mil Premium Grade Masking Film (47290)
- VIKAN 3 11/32 in Adapter, White, Polypropylene (29955)
- ZORO SELECT Chemo Waste Bags, 1 gal., Yellow, PK25 (3LCX2)
- ZORO SELECT Sickness Bags, 0.5 gal., White, PK2000 (3CUF9)
- ZORO SELECT Specimen Transfer Bag, 10 In. W, PK1000 (3CUF3)
- ZORO SELECT Autoclav. Biohazard Bag, 2gal, Red, PK400 (ACLB142001)
- ZORO SELECT Specimen Transfer Bag, 9 In. L, PK1000 (3TZZ2)
- ZORO SELECT Biohazard Bags, 55 gal., Red, PK100 (MBWB142125)
- SP SCIENCEWARE Autoclave Bags, 12x24 in, PK100 (H13185-1224)
- Zoro Select Biohazard Bags