Shop All Biohazard Bags
Zoro Select
Specimen Transfer Bag, 15 In. L, PK1000
Mfr # LAB21215YT
Zoro # G4961144
product price: $188.99
/pk 1000, $0.19/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Width 12 in
- Material LDPE
- Height 15 in
- Legend Biohazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LAB21215YT
- Zoro # G4961144
- UPC # 654866030079
- Country of Origin Viet Nam
- Category Biohazard Bags
Dimensions
Width | 12 in |
Height | 15 in |
Overall Width | 12 in |
Overall Height | 15 in |
Details
Item | Specimen Transfer Bag |
Color | Clear |
Material | LDPE |
Legend | Biohazard |
Strength Rating | Super Heavy |
Thickness | 2 mil |
Bags per Roll/Pack | 1,000 |
Product Type | Dual Pouch Specimen Bag |
Closure Type | Zipper |
Standards | FDA |
Sterile/Non-Sterile | Non-Sterile |
Autoclavable | No |
Description
Specimen Transfer Bag, Thickness 2 mil, Color Clear, Material LDPE, Overall Height 15 in, Product Type Dual Pouch Specimen Bag, Overall Width 12 in, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Legend Biohazard, Closure Type Zipper, Strength Rating Super Heavy, Bags per Roll/Pack 1,000, Standards FDA, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO 23.7 fl oz (700 mL) ADX-7 Dispenser Antibacterial Hand Soap Refill 4 PK (GOJ871204CT)
- WEIMAN Lemon Scent Leather Cleaner And Conditioner 12 oz Liquid (75)
- TOUGH GUY Furnace Brush, 23 in L Handle, 7 in L Brush, Black, Wood, Twisted Wire, 30 in L Overall (2XTD7)
- OIL-DRI Sorbents, 24 gal, 3 in x 10 ft, Universal, Gray, Polyester (L90312)
- ZORO SELECT Biohazard Bags, 0.5 gal., Red, PK100 (MRWB142316)
- ZORO SELECT Chemo Waste Bags, 1 gal., Yellow, PK25 (3LCX2)
- ZORO SELECT Specimen Transfer Bag, 29 In. L, PK500 (3CUF6)
- ZORO SELECT Pharma. Transfer Bags, 0.5gal, Red, PK1000 (3CUG4)
- ZORO SELECT Biohazard Bag, Red, 5 gal., PK200 (3UAF4)
- ZORO SELECT Biohazard Bags, 30 to 32 gal., Red, PK250 (RIWB142405)
- SP SCIENCEWARE Disposable Bag Deodorant Pad, PK100 (H13198-0003)
- Zoro Select Biohazard Bags