Shop All Biohazard Bags
Zoro Select
Specimen Transfer Bag, 12 In. L, PK1000
Mfr # 3CUE7
Zoro # G0651332
original price:
$108.99
24% off
new price: $82.75
/pk 1000, $0.08/ea
Free Shipping & Returns
$82.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Width 9 in
- Material LDPE
- Height 12 in
- Legend Biohazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3CUE7
- Zoro # G0651332
- UPC # 654866031229
- Country of Origin Viet Nam
- Category Biohazard Bags
Dimensions
Width | 9 in |
Height | 12 in |
Overall Height | 12 in |
Overall Width | 9 in |
Details
Item | Specimen Transfer Bag |
Color | Clear |
Material | LDPE |
Legend | Biohazard |
Strength Rating | Super Heavy |
Thickness | 2 mil |
Seal | Flat |
Bags per Roll/Pack | 1,000 |
Product Type | Dual Pouch Specimen Bag |
Autoclavable | No |
Closure Type | Zipper |
Standards | FDA |
Sterile/Non-Sterile | Non-Sterile |
Description
Specimen Transfer Bag, Thickness 2 mil, Color Clear, Material LDPE, Overall Height 12 in, Product Type Dual Pouch Specimen Bag, Overall Width 9 in, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Legend Biohazard, Closure Type Zipper, Strength Rating Super Heavy, Bags per Roll/Pack 1,000, Standards FDA, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Overhead Duster, Poly, Cotton, 54"L (1MYF6)
- CLOROX All Purpose Cleaner, Trigger Spray Bottle, Citrus, 9 PK (60276)
- LYSOL Cleaners & Detergents, 1 gal. Bottle, Unscented, 4 PK (36241-74389)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe Roll, White, Roll, Hydroknit, 130 Wipes, 13 1/2 in x 9 3/4 in, 12 PK (35401)
- ZORO SELECT Autoclav. Biohazard Bag, 2gal, Red, PK400 (ACLB142001)
- ZORO SELECT Chemo Waste Bags, 0.5 gal., Yellow, PK100 (3UAD5)
- ZORO SELECT Biohazard Bags, 55 gal., Red, PK100 (MBWB142125)
- ZORO SELECT Sickness Bags, 0.5 gal., White, PK1000 (3CUG1)
- ZORO SELECT Autoclav.Biohaz. Bag, 20to30gal, Red, PK100 (ACLB142856)
- ZORO SELECT Sickness Bags, 0.5 gal., White, PK1000 (3CUG2)
- SP SCIENCEWARE Autoclav. Biohaz. Bag, 10gal, Clear, PK100 (F13162-0009)
- Zoro Select Biohazard Bags