Shop All Biohazard Bags
Zoro Select
Specimen Transfer Bag, 10 In. L, PK1000
Mfr # LAB20610
Zoro # G3950073
product price: $76.39
/pk 1000, $0.08/ea
Free Shipping & Returns
$76.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Width 6 in
- Material LDPE
- Height 10 in
- Legend Biohazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LAB20610
- Zoro # G3950073
- UPC # 654866030031
- Country of Origin Viet Nam
- Category Biohazard Bags
Dimensions
Width | 6 in |
Height | 10 in |
Overall Width | 6 in |
Overall Height | 10 in |
Details
Color | Clear |
Item | Specimen Transfer Bag |
Material | LDPE |
Legend | Biohazard |
Strength Rating | Super Heavy |
Thickness | 2 mil |
Bags per Roll/Pack | 1,000 |
Product Type | Dual Pouch Specimen Bag |
Closure Type | Zipper |
Autoclavable | No |
Sterile/Non-Sterile | Non-Sterile |
Standards | FDA |
Description
Specimen Transfer Bag, Thickness 2 mil, Color Clear, Material LDPE, Overall Height 10 in, Product Type Dual Pouch Specimen Bag, Overall Width 6 in, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Legend Biohazard, Closure Type Zipper, Strength Rating Super Heavy, Bags per Roll/Pack 1,000, Standards FDA, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MISTY Oven & Grill Cleaner, 1 gal., Lemon, PK4 (1038695)
- 3M 17 in Dust Cloth Holder, Black, Plastic (55934)
- KIMBERLY-CLARK PROFESSIONAL Scottfold Multifold Paper Towels, 7.8" x 12.4" sheets, White, (175 Sheets/Pack, 25 Packs/Case) (01960)
- RUBBERMAID COMMERCIAL Rubbermaid Easy Change Style Mop Handle - Steel Head - 60"L - Hardwood (FGH516000000)
- ZORO SELECT Specimen Transfer Bag, 10 In. W, PK1000 (3CUF3)
- ZORO SELECT Specimen Transfer Bag, 29 In. L, PK500 (3CUF6)
- ZORO SELECT Chemo Waste Bags, 25 gal., Yellow, PK100 (3UAD7)
- ZORO SELECT Biohazard Bags, 1 gal., Red, PK100 (MRWB142324)
- ZORO SELECT Chemo Waste Bags, 14 gal., Yellow, PK100 (WYCB142233)
- ZORO SELECT Autoclav. Biohaz. Bag, 7to10gal, Red, PK200 (ACLB142013)
- CHAMPION PLASTICS 33X50 CLEAR BAGS W/ASBESTOS WARNING LABELS, 1 ROLL OF 75 (3.5 MIL)
- Zoro Select Biohazard Bags