Shop All Biohazard Bags
Zoro Select
Specimen Transfer Bag, 10 In. L, PK1000
Mfr # 3CUF2
Zoro # G1994255
product price: $109.99
/pk 1000, $0.11/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material LDPE
- Width 6 in
- Height 10 in
- Legend Biohazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3CUF2
- Zoro # G1994255
- UPC # 654866030161
- Country of Origin China
- Category Biohazard Bags
Dimensions
Width | 6 in |
Height | 10 in |
Overall Height | 10 in |
Overall Width | 6 in |
Details
Color | Clear |
Item | Specimen Transfer Bag |
Material | LDPE |
Legend | Biohazard |
Strength Rating | Super Heavy |
Thickness | 2 mil |
Bags per Roll/Pack | 1,000 |
Seal | Flat |
Product Type | Dual Pouch Specimen Bag |
Closure Type | Adhesive |
Autoclavable | No |
Sterile/Non-Sterile | Non-Sterile |
Standards | FDA |
Description
Specimen Transfer Bag, Thickness 2 mil, Color Clear, Material LDPE, Overall Height 10 in, Product Type Dual Pouch Specimen Bag, Overall Width 6 in, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Legend Biohazard, Closure Type Adhesive, Strength Rating Super Heavy, Bags per Roll/Pack 1,000, Standards FDA, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Microfiber Cloth Wipe 16" x 16", Pink, 12PK (32UV14)
- TIDE Laundry Detergent, 46 oz Bottle, Liquid, Tide Original (13878)
- NATURES AIR Sponge Odor Absorber, Neutral, 64 oz, PK4 (101-3)
- EVAPO-RUST CRC GDI IVD Intake Valve Cleaner 11 oz Liquid (05319)
- ZORO SELECT Chemo Waste Bags, 0.5 gal., Yellow, PK100 (3UAD5)
- ZORO SELECT Chemo Waste Bags, 14 gal., Yellow, PK100 (WYCB142233)
- ZORO SELECT Chemo Waste Bags, 25 gal., Yellow, PK100 (3UAD7)
- ZORO SELECT Specimen Transfer Bag, 9 In. L, PK1000 (LAB20609OE)
- ZORO SELECT Biohazard Bags, 1 gal., Red, PK100 (MRWB142324)
- ZORO SELECT Pharma. Transfer Bags, 0.5gal, Red, PK1000 (3CUG7)
- SP SCIENCEWARE Autoclavable Bags, 1 gal., Clear, PK100 (H13182-1012)
- Zoro Select Biohazard Bags