Shop All Bottles & Jars
Zoro Select
Specimen Container, Non-Sterile, 500 Pack
Mfr # 4653
Zoro # G4713457
product price: $89.95
/pk 500, $0.18/ea
Free Shipping & Returns
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - English 4 oz
- Capacity 4 oz.
- Height 3-1/8"
- Labware Capacity - Metric 118 mL
- Autoclavable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4653
- Zoro # G4713457
- Country of Origin China
- Category Bottles & Jars
Dimensions
Height | 3-1/8" |
Width | 3.125" |
Depth | 19.08" |
Diameter | 2.5 in |
Labware Height - Metric | 79.3 mm |
Labware Height - English | 3.13 in |
Labware Width - English | 3.13 in |
Labware Depth - English | 3.13 in |
Overall Width - Metric | 79.5 mm |
Overall Height - Metric | 79.3 mm |
Mouth Size | Wide |
Body Diameter - Metric | 63.5 mm |
Description
Specimen Container, Capacity - Metric 118 mL, Capacity - English 4 fl oz, Closure Included Yes, Closure Liner Material Polyethylene, Body Diameter - Metric 63.5 mm, Body Material Polystyrene, Overall Height - Metric 79.3 mm, Pre-Cleaned None, Autoclavable Yes, Closure Type Snap On, Closure Material Polyethylene, Closure Color Blue, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Clarity Transparent, Special Features Turquoise Lid, Basic Material Plastic, Shape Cylindrical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC PH Test Kit, Octa Slide, 3-10.5 pH (TK9905-Z)
- ZORO SELECT Drum Thief, 100mL, 43 In L, PK25 (5530C)
- BIOSPEC PRODUCTS Disruption Beads for Tissue, 1.0mm, Zirconia/Silica, 3.7 g/cc, 454 gm (9835)
- CELLTREAT SFCA Syringe Filter, 0.45um, 30mm, Sterile (229766)
- ZORO SELECT Wide Mouth Bottle, 1000ml, PK12 (3UUL6)
- ZORO SELECT Straight Sided Preclean Jar, 125ml, PK24 (3TRU6)
- ZORO SELECT Precleaned Wide-Mouth Jar, 250ml, PK12 (3UDC3)
- ZORO SELECT Wide Mouth Bottle, 1000ml, PK12 (3UUL3)
- ZORO SELECT Wide Mouth Bottle, 500ml, PK12 (3UUK6)
- ZORO SELECT Bottle, 16 oz., PK100 (10625-9007)
- MENDA Bottle, One-Touch Pump, 8 oz, Blue (35284)
- Zoro Select Bottles & Jars