Shop All Film Tape
Zoro Select
Special Use Tape, Red, 3/4In x 120Ft
Mfr # 8R579
Zoro # G4178876
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Width 3/4"
- Tape Length 120 ft.
- Tape Shape Continuous Roll
- Tape Color Red
- Tape Tensile Strength Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8R579
- Zoro # G4178876
- Country of Origin United States
- Category Film Tape
Dimensions
Tape Width | 3/4" |
Tape Length | 120 ft. |
Length | 60 yd |
Width | 3/4" |
Imperial Tape Length | 60 yd |
Metric Tape Length | 19.1 mm |
Imperial Tape Width | 3/4 in |
Metric Tape Width | 19.1 mm |
Roll Width | 3/4 in |
Roll Length | 120 ft |
Description
Barricade Tape, Color Red, Legend NO!, Legend Color Black, Tape Length 120 ft, Tape Width 3/4 in, Material Paper, Product Type Barrier Tape, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Metalized Film Tape, Silver, 3In x 5Yd (850)
- 3M Adhesive Transfer Tape, Acryl, 2.3 mil, PK2 (3M 467MP)
- KRAKENBOND Krakenbond FastCoat Insulation Foam Spray, 27.1 oz, 24 Gun Use Cans, 2 Spray Foam Cleaner, 1 Spray Foam Gun, 27PK (24FC2FGC1SG)
- LOCTITE Epoxy Adhesive, 21426 Series, Gray, Can, 1:01 Mix Ratio, 10 min Functional Cure (209718)
- ZORO SELECT Film Tape, Acrylic Adhesive, Blue (2A87B-6"X25')
- ZORO SELECT Film Tape, Acrylic Adhesive, Clear (2125C-6"X25')
- ZORO SELECT PTFE Joint Sealant, 3/8 x 25 Ft (21TF48)
- ZORO SELECT Film Tape, Acrylic Adhesive, Clear (2A25C-6" X 25')
- ZORO SELECT Film Tape, Acrylic Adhesive, Clear (3187-6" X 300')
- ZORO SELECT Film Tape, Acrylic Adhesive, Clear (2187C-6" X 25')
- TAPECASE Film Tape, Polyimide, Amber, 1 In. x 36 Yd. (15C632)
- Zoro Select Film Tape