Shop All Spill Control Kits and Stations
Zoro Select
Spatula, Tapered, 8 In
Mfr # CG-1982-11
Zoro # G2998899
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Handle Length 4 in, 101.6 mm
- Material Stainless Steel
- Type Tapered
- Overall Length 20.32 cm, 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CG-1982-11
- Zoro # G2998899
- Country of Origin Pakistan
- Category Spill Control Kits and Stations
Dimensions
Handle Length | 4 in, 101.6 mm |
Overall Length | 20.32 cm, 8 in |
Length | 20.32 cm, 8 in |
Handle Length - Metric | 5.1 cm |
Overall Length - Metric | 20.32 cm |
Blade Width - Metric | 0.8 cm |
Blade Length - Metric | 5.1 cm |
Overall Width - Metric | 0.8 cm |
Details
Item | Spatula |
Color | Silver |
Material | Stainless Steel |
Type | Tapered |
Features | Non-Magnetic, Tapered |
Product Type | Spatula |
Sterile/Non-Sterile | Non-Sterile |
Autoclavable | Yes |
Number of Functional Sides | 2 |
Coating | Nickel Plated |
Material Grade | 304 |
Description
Spatula, Product Type Spatula, Material Stainless Steel, Capacity - Imperial Not Applicable, Sterile/Non-Sterile Non-Sterile, Sterilization Method Not Applicable, Material Grade 304, Color Silver, Autoclavable Yes, Coating Nickel Plated, Overall Length - Metric 20.32 cm, Overall Width - Metric 0.8 cm, Handle Length - Metric 5.1 cm, Capacity - Metric Not Applicable, Blade Width - Metric 0.8 cm, Handle Diameter - Metric Not Applicable, Blade Length - Metric 5.1 cm, Features Non-Magnetic, Tapered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD V60 30-06 Readers Safety Glasses, Clear Lenses, +1.5 Diopters, Black Frame, Unisex, 1 Pair (19878)
- 212 PERFORMANCE Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Namar, 3XL, 1 PR (IMPC5-88-013)
- CORTINA SAFETY PRODUCTS Cone Light, 4 In., 6V Lantern Battery (03-10-CLG)
- ACCUFORM Fire Extinguisher Sign, 8X8" (PSP707)
- ZORO SELECT Spatula, Disposable, PK300 (CG-1985-P-03)
- ZORO SELECT Spatula, Spoon, 9 In (CG-1985-14)
- ZORO SELECT Spatula, Disposable, PK300 (CG-1985-P-01)
- ZORO SELECT Biohazard PPE Kit, Biohazard Bag (3ZDV8)
- ZORO SELECT Scoop 5 In 2.5 In 9.5 In 304 SS (46790)
- ZORO SELECT Spatula, Heavy Duty, 18 In (CG-1986-16)
- SPILFYTER Dry Base Neutralizer Spill Kit, Bucket (270006)
- Zoro Select Spill Control Kits and Stations