Shop All Spill Control Kits and Stations
Zoro Select
Spatula, Tapered, 12 In
Mfr # CG-1982-12
Zoro # G2998731
original price:
$9.00
7% off
new price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Handle Length 203.2 mm, 8 in
- Material Stainless Steel
- Type Tapered
- Overall Length 12 in, 30.48 cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CG-1982-12
- Zoro # G2998731
- Country of Origin Pakistan
- Category Spill Control Kits and Stations
Dimensions
Handle Length | 203.2 mm, 8 in |
Overall Length | 12 in, 30.48 cm |
Length | 12 in, 30.48 cm |
Overall Width - Metric | 0.8 cm |
Handle Length - Metric | 5.1 cm |
Overall Length - Metric | 30.48 cm |
Blade Width - Metric | 0.8 cm |
Blade Length - Metric | 5.1 cm |
Details
Item | Spatula |
Color | Silver |
Material | Stainless Steel |
Type | Tapered |
Features | Tapered |
Product Type | Spatula |
Sterile/Non-Sterile | Non-Sterile |
Material Grade | 304 |
Coating | Nickel Plated |
Number of Functional Sides | 2 |
Autoclavable | Yes |
Description
Spatula, Product Type Spatula, Material Stainless Steel, Capacity - Imperial Not Applicable, Sterile/Non-Sterile Non-Sterile, Sterilization Method Not Applicable, Material Grade 304, Color Silver, Autoclavable Yes, Coating Nickel Plated, Overall Length - Metric 30.48 cm, Overall Width - Metric 0.8 cm, Handle Length - Metric 5.1 cm, Capacity - Metric Not Applicable, Blade Width - Metric 0.8 cm, Handle Diameter - Metric Not Applicable, Blade Length - Metric 5.1 cm, Features Tapered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Fire Alarm Pull Station, Red, 2-1/2" D (K-270A-DPO)
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (2092-L (9))
- RADIANS Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange (GHR4-ORANGE)
- TINGLEY StormTracks Rain Boot, PVC, Youth, Black/Tan Size 02, PR (11714)
- ZORO SELECT Spill Containment Boom, 25 ft., 4 In. (SUPER SWAMP 25')
- ZORO SELECT Scoop 5 In 2.5 In 9.5 In 304 SS (46790)
- ZORO SELECT Biohazard Spill Kit, Pull String Bag, Red (3ZDW1)
- ZORO SELECT Spatula, Disposable, PK300 (CG-1985-P-05)
- ZORO SELECT Spatula, Disposable, PK300 (CG-1985-P-03)
- ZORO SELECT Spill Containment Boom, 50 ft., 4 In. (SUPER SWAMP 50')
- PIG Spill Kit/Station, 7 gal. Vol. Absorbed (KIT354)
- Zoro Select Spill Control Kits and Stations