Shop All Spill Control Kits and Stations
Zoro Select
Spatula, Semi-Micro, 7 In
Mfr # CG-1984-13
Zoro # G2998786
product price: $9.29
/ea
Sold in multiples of 2 for $18.58
$18.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- Type Semi-Micro
- Handle Length 3 in, 76.2 mm
- Taper 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CG-1984-13
- Zoro # G2998786
- Country of Origin Pakistan
- Category Spill Control Kits and Stations
Dimensions
Handle Length | 3 in, 76.2 mm |
Length | 7 in, 17.78 cm |
Blade Length - Metric | 5.1 cm |
Blade Width - Metric | 0.79 cm |
Overall Width - Metric | 0.79 cm |
Handle Length - Metric | 5.1 cm |
Overall Length - Metric | 17.8 cm |
Details
Item | Spatula |
Color | Silver |
Material | Stainless Steel |
Type | Semi-Micro |
Taper | 3/32 in |
Sterile/Non-Sterile | Non-Sterile |
Weight | 0.79 cm, 5/16 in |
Material Grade | 304 |
Autoclavable | Yes |
Number of Functional Sides | 2 |
Coating | Nickel Plated |
Description
Spatula, Product Type Spatula, Material Stainless Steel, Capacity - Imperial Not Applicable, Sterile/Non-Sterile Non-Sterile, Sterilization Method Not Applicable, Material Grade 304, Color Silver, Autoclavable Yes, Coating Nickel Plated, Overall Length - Metric 17.8 cm, Overall Width - Metric 0.79 cm, Handle Length - Metric 5.1 cm, Capacity - Metric Not Applicable, Blade Width - Metric 0.79 cm, Handle Diameter - Metric Not Applicable, Blade Length - Metric 5.1 cm, Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Relaxed Fit FR Jeans, Men's, L, 36/30 (10023467)
- POWERWELD Premium Goatskin Leather MIG Welding Gloves, Large (PW4000L)
- AGRI PRO ENTERPRISES Disinfection Mat, Red, 24" W x (802000)
- ATLANTIC SAFETY PRODUCTS Orange Lightning Large Orange Nitrile Gloves (BLGOR-L)
- ZORO SELECT Spatula, Spoon, 9 In (CG-1985-14)
- ZORO SELECT Spatula, Disposable, PK300 (CG-1985-P-01)
- ZORO SELECT Spill Containment Boom, 50 ft., 4 In. (SUPER SWAMP 50')
- ZORO SELECT Spatula, Disposable, PK300 (CG-1985-P-05)
- ZORO SELECT Biohazard PPE Kit, Biohazard Bag (3ZDV8)
- ZORO SELECT Spatula, Tapered, 8 In (CG-1982-11)
- ENPAC Vehicle Spill Kit, Oil-Based Liquids (13-TWSK-O)
- Zoro Select Spill Control Supplies