Shop All Spill Control Kits and Stations
Zoro Select
Spatula, Rounded, 8 In
Mfr # CG-1981-10
Zoro # G2998880
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Handle Length 4 in, 101.6 mm
- Material Stainless Steel
- Type Rounded
- Overall Length 20.32 cm, 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CG-1981-10
- Zoro # G2998880
- Country of Origin Pakistan
- Category Spill Control Kits and Stations
Dimensions
Handle Length | 4 in, 101.6 mm |
Overall Length | 20.32 cm, 8 in |
Length | 20.32 cm, 8 in |
Blade Length - Metric | 5.1 cm |
Handle Length - Metric | 5.1 cm |
Overall Width - Metric | 0.8 cm |
Overall Length - Metric | 20.32 cm |
Blade Width - Metric | 0.8 cm |
Details
Item | Spatula |
Color | Silver |
Material | Stainless Steel |
Type | Rounded |
Product Type | Spatula |
Sterile/Non-Sterile | Non-Sterile |
Material Grade | 304 |
Coating | Nickel Plated |
Autoclavable | Yes |
Number of Functional Sides | 2 |
Description
Spatula, Product Type Spatula, Material Stainless Steel, Capacity - Imperial Not Applicable, Sterile/Non-Sterile Non-Sterile, Sterilization Method Not Applicable, Material Grade 304, Color Silver, Autoclavable Yes, Coating Nickel Plated, Overall Length - Metric 20.32 cm, Overall Width - Metric 0.8 cm, Handle Length - Metric 5.1 cm, Capacity - Metric Not Applicable, Blade Width - Metric 0.8 cm, Handle Diameter - Metric Not Applicable, Blade Length - Metric 5.1 cm, Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID T-REX TRX443 Foam Nitrile Palm Coated Low-Profile Impact Glove (TRX443XXXXL)
- MASTER LOCK Master Lock® 17" Oversized Plug And Hoist Control Cover, 453L (453L)
- CARHARTT FR Force Cotton SS T Shirt (100234-051)
- SOFT SCRUB Cln Glove Rbr L Pur (12813-16)
- ZORO SELECT Spilkart Battery Station Spill Kit (8WPV6)
- ZORO SELECT Spill Containment Boom, 100 ft., 4 In. (SUPER SWAMP 100')
- ZORO SELECT Spatula, Tapered, 8 In (CG-1982-11)
- ZORO SELECT Spatula, Disposable, PK300 (CG-1985-P-01)
- ZORO SELECT Spill Containment Boom, 50 ft., 4 In. (SUPER SWAMP 50')
- ZORO SELECT Spatula, Disposable, PK300 (CG-1985-P-03)
- 3M Absorbent Boom, Maintenance, 4 ft. L, PK12 (M-MB304)
- Zoro Select Spill Control Supplies