Shop All Spill Control Kits and Stations
Zoro Select
Spatula, Rounded, 12 In
Mfr # CG-1981-12
Zoro # G1980365
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Overall Length 12 in, 30.48 cm
- Material Stainless Steel
- Handle Length 203.2 mm, 8 in
- Type Rounded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CG-1981-12
- Zoro # G1980365
- Country of Origin Pakistan
- Category Spill Control Kits and Stations
Dimensions
Overall Length | 12 in, 30.48 cm |
Handle Length | 203.2 mm, 8 in |
Length | 12 in, 30.48 cm |
Handle Length - Metric | 5.1 cm |
Blade Length - Metric | 5.1 cm |
Overall Width - Metric | 0.8 cm |
Overall Length - Metric | 30.48 cm |
Blade Width - Metric | 0.8 cm |
Details
Item | Spatula |
Color | Silver |
Material | Stainless Steel |
Type | Rounded |
Product Type | Spatula |
Sterile/Non-Sterile | Non-Sterile |
Autoclavable | Yes |
Material Grade | 304 |
Number of Functional Sides | 2 |
Coating | Nickel Plated |
Description
Spatula, Product Type Spatula, Material Stainless Steel, Capacity - Imperial Not Applicable, Sterile/Non-Sterile Non-Sterile, Sterilization Method Not Applicable, Material Grade 304, Color Silver, Autoclavable Yes, Coating Nickel Plated, Overall Length - Metric 30.48 cm, Overall Width - Metric 0.8 cm, Handle Length - Metric 5.1 cm, Capacity - Metric Not Applicable, Blade Width - Metric 0.8 cm, Handle Diameter - Metric Not Applicable, Blade Length - Metric 5.1 cm, Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV46 Surveyor Type R Class 2 Breakaway Safety Vest (SV46OL)
- NMC First Aid Kit Sign, M719PB (M719PB)
- GUARDIAN EQUIPMENT Deck-Mounted Eyewash Station (G1775)
- HONEYWELL UVEX Safety Glasses, Clear Polycarbonate Lens, Hard Coated; Scratch-Resistant (763-S4200)
- ZORO SELECT Scoop 5 In 2.5 In 9.5 In 304 SS (46790)
- ZORO SELECT Spatula, Disposable, PK300 (CG-1985-P-05)
- ZORO SELECT Spill Containment Boom, 25 ft., 4 In. (SUPER SWAMP 25')
- ZORO SELECT Spill Containment Boom, 100 ft., 4 In. (SUPER SWAMP 100')
- ZORO SELECT Spatula, Heavy Duty, 18 In (CG-1986-16)
- ZORO SELECT Spatula, Spoon, 9 In (CG-1985-14)
- CONDOR Spill Kit, Bucket, Universal, 9 gal., 18" H (436M93)
- Zoro Select Spill Control Kits and Stations