Shop All Spill Control Kits and Stations
Zoro Select
Spatula, Micro, 6.5 In
Mfr # CG-1983-12
Zoro # G2998810
product price: $10.69
/ea
Sold in multiples of 2 for $21.38
$21.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Overall Length 6 1/2 in, 16.51 cm
- Handle Dia. 4.06 mm, 0.16 in
- Bowl Size 61/64 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CG-1983-12
- Zoro # G2998810
- Country of Origin Pakistan
- Category Spill Control Kits and Stations
Dimensions
Overall Length | 6 1/2 in, 16.51 cm |
Handle Dia. | 4.06 mm, 0.16 in |
Bowl Size | 61/64 in |
Handle Length | 146.05 mm, 5.75 in |
Length | 6 1/2 in, 16.51 cm |
Blade Length - Metric | 1.9 cm |
Handle Diameter - Metric | 0.48 cm |
Overall Length - Metric | 16.5 cm |
Handle Length - Metric | 14.6 cm |
Blade Width - Metric | 0.48 cm |
Overall Width - Metric | 0.48 cm |
Details
Item | Spatula |
Color | Silver |
Material | Stainless Steel |
Type | Micro |
Product Type | Spatula |
Sterile/Non-Sterile | Non-Sterile |
Coating | Nickel Plated/Vinyl |
Material Grade | 304 |
Number of Functional Sides | 1 |
Autoclavable | No |
Description
Spatula, Product Type Spatula, Material Stainless Steel, Capacity - Imperial Not Applicable, Sterile/Non-Sterile Non-Sterile, Sterilization Method Not Applicable, Material Grade 304, Color Silver, Autoclavable No, Coating Nickel Plated/Vinyl, Overall Length - Metric 16.5 cm, Overall Width - Metric 0.48 cm, Handle Length - Metric 14.6 cm, Capacity - Metric Not Applicable, Blade Width - Metric 0.48 cm, Handle Diameter - Metric 0.48 cm, Blade Length - Metric 1.9 cm, Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMMEX GWGN, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, Green (AMXGWGN48100)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 40)
- CROSSFIRE Safety Glasses, Wraparound Gold Mirror Polycarbonate Lens, Scratch-Resistant, (2812)
- GVS-RPB RPB Safety Belt (NV2022)
- ZORO SELECT Spatula, Disposable, PK300 (CG-1985-P-05)
- ZORO SELECT Biohazard PPE Kit, Biohazard Bag (3ZDV8)
- ZORO SELECT Spatula, Heavy Duty, 18 In (CG-1986-16)
- ZORO SELECT Scoop 5 In 2.5 In 9.5 In 304 SS (46790)
- ZORO SELECT Spatula, Disposable, PK300 (CG-1985-P-01)
- ZORO SELECT Spill Containment Boom, 25 ft., 4 In. (SUPER SWAMP 25')
- PIG Spill Kit Refill, Oil-Based Liquids (RFL444)
- Zoro Select Spill Control Supplies