Shop All Spill Control Kits and Stations
Zoro Select
Spatula, Heavy Duty, 18 In
Mfr # CG-1986-16
Zoro # G6407782
product price: $33.25
/ea
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Overall Length 18 in, 45.72 cm
- Type Heavy Duty
- Material Stainless Steel
- Handle Length 304.8 mm, 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CG-1986-16
- Zoro # G6407782
- Country of Origin Pakistan
- Category Spill Control Kits and Stations
Dimensions
Overall Length | 18 in, 45.72 cm |
Handle Length | 304.8 mm, 12 in |
Length | 18 in, 45.72 cm |
Overall Width - Metric | 1.9 cm |
Handle Length - Metric | 45.72 cm |
Blade Length - Metric | 7.5 cm |
Blade Width - Metric | 1.9 cm |
Overall Length - Metric | 45.72 cm |
Details
Item | Spatula |
Color | Silver |
Type | Heavy Duty |
Material | Stainless Steel |
Product Type | Spatula |
Sterile/Non-Sterile | Non-Sterile |
Material Grade | 304 |
Autoclavable | Yes |
Coating | Nickel Plated |
Number of Functional Sides | 2 |
Description
Spatula, Product Type Spatula, Material Stainless Steel, Capacity - Imperial Not Applicable, Sterile/Non-Sterile Non-Sterile, Sterilization Method Not Applicable, Material Grade 304, Color Silver, Autoclavable Yes, Coating Nickel Plated, Overall Length - Metric 45.72 cm, Overall Width - Metric 1.9 cm, Handle Length - Metric 45.72 cm, Capacity - Metric Not Applicable, Blade Width - Metric 1.9 cm, Handle Diameter - Metric Not Applicable, Blade Length - Metric 7.5 cm, Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Woven 150D Surveyor Vest, Orange, 2XL (V1010151U-2XL)
- GVS-RPB Inch Belt and (07-765)
- 3M Fit Testing Kit, Saccharin (FT-10)
- ZORO SELECT Disposable Gloves, Vinyl/Nitrile Blend, Latex-Free, Powder-Free, Blue, M, 10 Boxes of 100 (SYNMAXMB)
- ZORO SELECT Biohazard Spill Kit, Pull String Bag, Red (3ZDW1)
- ZORO SELECT Spatula, Spoon, 9 In (CG-1985-14)
- ZORO SELECT Spill Containment Boom, 100 ft., 4 In. (SUPER SWAMP 100')
- ZORO SELECT Spill Containment Boom, 25 ft., 4 In. (SUPER SWAMP 25')
- ZORO SELECT Spill Containment Boom, 50 ft., 4 In. (SUPER SWAMP 50')
- ZORO SELECT Spatula, Disposable, PK300 (CG-1985-P-05)
- GLOBAL INDUSTRIAL Universal 5 Gallon Truck Spill Kit-Zipper Bag (B2305923)
- Zoro Select Spill Control Kits and Stations