Shop All Hand & Bowl Scoops
Zoro Select
Spatula Double Reusable, PK10
Mfr # 391925-0002
Zoro # G4773151
original price:
$33.44
24% off
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 3/32 in, 18.03 cm
- Color Red
- Type Chemical Resistant
- Material Polyamide
- Working Temp. 80 Degrees C (176 Degrees F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 391925-0002
- Zoro # G4773151
- Country of Origin Italy
- Category Hand & Bowl Scoops
Dimensions
Overall Length | 7 3/32 in, 18.03 cm |
Overall Width | 1.3 cm, 33/64 in |
Blade Length - Metric | 3.2 cm |
Overall Width - Metric | 1.3 cm |
Overall Length - Metric | 18 cm |
Blade Width - Metric | 1.3 cm |
Details
Item | Double Ended Spatula |
Color | Red |
Type | Chemical Resistant |
Material | Polyamide |
Working Temp. | 80 Degrees C (176 Degrees F) |
Standards | NSF/ANSI Standard 51 |
Product Type | Spatula |
Number of Functional Sides | 2 |
Sterile/Non-Sterile | Non-Sterile |
Coating | Uncoated |
Autoclavable | Yes |
Description
Double Ended Spatula, Product Type Spatula, Material Polyamide, Capacity - Imperial Not Applicable, Sterile/Non-Sterile Non-Sterile, Sterilization Method Not Applicable, Material Grade Not Applicable, Color Red, Autoclavable Yes, Coating Uncoated, Standards NSF/ANSI Standard 51, Overall Length - Metric 18 cm, Overall Width - Metric 1.3 cm, Capacity - Metric Not Applicable, Blade Width - Metric 1.3 cm, Handle Diameter - Metric Not Applicable, Blade Length - Metric 3.2 cm, Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Jacobs Taper Holdr, NMTB40, #2, 0.560in Dia (N4003-0002-0.65)
- STARRETT Thickness Gage, 0.021 In, 1/2 x 12 In (667-21)
- URREA Tool Box, Plastic, Black, 21 in W x 10-3/4 in D x 10-1/2 in H (CPU20)
- RECOIL Threaded Insert Tool (2KPHC-3)
- ZORO SELECT Scoop, Poly, 1100cc, Bel-Art, PK6 (F36756-0000)
- ZORO SELECT Sampler Spoon, Sterile, 4.93mL/1 tsp, PK200 (H36944-0000)
- ZORO SELECT Scoop, HDPE, 50mL (108085-50)
- ZORO SELECT Scoop, White, 500mL (607175)
- ZORO SELECT Sterile Scoop, Red, PK100 (H36902-2002)
- ZORO SELECT SPOON STRL SAMPLER PS 2.46 ML, PK200 (H36942-0000)
- REMCO Hand Scraper, 3In W x 8In L, Orange, 1Piece (69617)
- Zoro Select Specialty Safety Tools