Shop All Spill Control Kits and Stations
Zoro Select
Spatula, Disposable, PK300
Mfr # CG-1985-P-05
Zoro # G6591173
original price:
$56.15
7% off
new price: $51.95
/pk 300, $0.17/ea
$51.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Type Disposable
- Material Polypropylene
- Standards FDA Compliant
- Features Antistatic, Resistant to Dilute Acids and Bases, Shatter Resistant for Liquid Nitrogen Frozen Sample, Unique Hollow Cores Minimize Thermal Transfer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CG-1985-P-05
- Zoro # G6591173
- Country of Origin China
- Category Spill Control Kits and Stations
Dimensions
Overall Length - Metric | 14 cm |
Details
Item | Spatula |
Color | Natural |
Type | Disposable |
Material | Polypropylene |
Standards | FDA Compliant |
Features | Antistatic, Resistant to Dilute Acids and Bases, Shatter Resistant for Liquid Nitrogen Frozen Sample, Unique Hollow Cores Minimize Thermal Transfer |
Sterile/Non-Sterile | Non-Sterile |
Coating | Uncoated |
Number of Functional Sides | 1 |
Autoclavable | Yes |
Description
Spatula, Product Type Spatula, Material Polypropylene, Capacity - Imperial Not Applicable, Sterile/Non-Sterile Non-Sterile, Sterilization Method Not Applicable, Material Grade Not Applicable, Color Natural, Autoclavable Yes, Coating Uncoated, Standards FDA Compliant, Overall Length - Metric 14 cm, Capacity - Metric Not Applicable, Handle Diameter - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Shoe, Unisex, 10"H, Purofort, PR (LJ2HR42)
- SIGNMISSION OSHA, 10" Height, Aluminum, 14" x 10", Landscape, AED Sign (with graphic) (OS-MISC-A-1014-L-19478)
- NMC Flammable 3 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL158P10)
- GVS-RPB RPB Safety Silencer Disk (4000-16)
- ZORO SELECT Biohazard PPE Kit, Biohazard Bag (3ZDV8)
- ZORO SELECT Spatula, Heavy Duty, 18 In (CG-1986-16)
- ZORO SELECT Spatula, Disposable, PK300 (CG-1985-P-03)
- ZORO SELECT Biohazard Spill Kit, Pull String Bag, Red (3ZDW1)
- ZORO SELECT Spatula, Tapered, 8 In (CG-1982-11)
- ZORO SELECT Spill Containment Boom, 50 ft., 4 In. (SUPER SWAMP 50')
- CONDOR Spill Kit Refill, Universal (35ZR77)
- Zoro Select Spill Control Kits and Stations